Shop All Fire Hoses
Kuriyama Fire Products
Structural Firefighting Attack Hose
Mfr # G53H175HDR50N
Zoro # G0352508
product price: $294.99
/ea
Free Shipping & Returns
$294.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fire Hose Type Double Jacket
- Fitting Size 2-1/8 in x 2-1/8 in
- Hose Color Red
- Hose Inside Diameter 1 3/4 in
- Hose Tube Material NBR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kuriyama Fire Products
- MFR # G53H175HDR50N
- Zoro # G0352508
- Country of Origin Spain
- Category Fire Hoses
Dimensions
Fitting Size | 2-1/8 in x 2-1/8 in |
Hose Inside Diameter | 1 3/4 in |
Coupling Bowl Size | 2-1/8" |
Length | 50 ft |
Hose Fitting A Size | 2 1/8 in |
Hose Fitting B Size | 2 1/8 in |
Description
Fire Hose, Coupling Lug Style Rocker, Fire Hose Type Double Jacket, Fitting Material Aluminum x Aluminum, Fitting Type MNH x FNH, Hose Color Red, Hose Fitting A Material Aluminum, Hose Fitting A Type MNH, Hose Fitting B Material Aluminum, Hose Fitting B Type FNH, Hose Inside Diameter 1 3/4 in, Hose Length 50 ft, Hose Tube Material NBR, Jacket Material Polyester, Maximum Working Pressure at 70F 500 psi, Standards NFPA 1961, Burst Pressure 1,500 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Haz Mat Poster American Labor Co (PST008)
- FLORSHEIM Mens Black Steel Toe Casual Work Oxf, PR (FS2472)
- NMC Danger Lock-Out Tag-Out Power Before Use Label, Pk5 (D303AP)
- SPILL MAGIC Spill Response Station Kit, Blk, 7-3/4" L (SM1SRSKIT)
- KURIYAMA FIRE PRODUCTS Fire Hose, 50 ft. L, Red, 1-1/2" dia. (GHI15ARMTEX50N)
- KURIYAMA FIRE PRODUCTS Dbl Jacket Hose, 1 1/2" X50Ft, Wht All Poly attack line W/ EPDM liner. (42H15RW50N)
- KURIYAMA FIRE PRODUCTS Dbl Jacket Hose, 1 1/2"X100Ft, Blu All Poly attack line W/ EPDM liner. (42H15RB100NB)
- KURIYAMA FIRE PRODUCTS Attack Line Fire Hose, Double Jacket, Red (GHI15ARMTEX50NB)
- KURIYAMA FIRE PRODUCTS Fire Hose, 50 ft L, Yllw, 1" dia, Rocker Lug (GHI1ARMTY50N)
- KURIYAMA FIRE PRODUCTS Fire Hose, 50 ft. L, Red, 2-1/2" dia. (GHI25ARMTEX50N)
- ZORO SELECT Reel Fire Hose, Dia. 1-1/2 In., 100 ft. L (3ATP5)
- Kuriyama Fire Products Fire Protection