Shop All Fire Hoses
Kuriyama Fire Products
Dbl Jacket Hose, 2 1/2"X100Ft, Wht All Poly attack line W/ EPDM liner.
Mfr # 42H25RW100N
Zoro # G1468609
product price: $367.99
/ea
Free Shipping & Returns
$367.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupling Lug Style Rocker
- Standards NFPA 1961
- Jacket Material Polyester
- Fire Hose Type Double Jacket
- Hose Cover Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kuriyama Fire Products
- MFR # 42H25RW100N
- Zoro # G1468609
- Country of Origin Argentina
- Category Fire Hoses
Dimensions
Fitting Size | 2 1/2 x 2 1/2 |
Hose Outside Diameter | 3 in |
Hose Inside Diameter | 2 1/2 in |
Hose Fitting B Size | 2 1/2 in |
Hose Fitting A Size | 2 1/2 in |
Details
Item | Fire Hose |
Coupling Lug Style | Rocker |
Standards | NFPA 1961 |
Jacket Material | Polyester |
Fire Hose Type | Double Jacket |
Hose Cover Material | Polyester |
Fitting Material | Aluminum x Aluminum |
Hose Fitting B Material | Aluminum |
For Media Type | Water |
Hose Fitting A Material | Aluminum |
Hose Tube Material | EPDM Rubber |
Maximum Working Pressure at 70F | 400 psi |
Hose Fitting A Type | MNH |
Hose Configuration | Coupled Assembly |
Operating Temperature Range | -40 Degrees to 158 Degrees F. |
Hose Color | White |
Compatible Chemicals | Fresh Water, Salt Water, |
Hose Fitting B Type | FNH |
Description
Fire Hose, Coupling Lug Style Rocker, Fire Hose Type Double Jacket, Fitting Material Aluminum x Aluminum, Fitting Type MNH x FNH, Hose Color White, Hose Fitting A Material Aluminum, Hose Fitting A Type MNH, Hose Fitting B Material Aluminum, Hose Fitting B Type FNH, Hose Inside Diameter 2 1/2 in, Hose Length 100 ft, Hose Tube Material EPDM Rubber, Jacket Material Polyester, Maximum Working Pressure at 70F 400 psi, Standards NFPA 1961, Burst Pressure 1,200 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Numbr Label, 0 Thru 9, 1/2inH, PK25 (3410-# KIT)
- BRADLEY Solenoid Valve Assembly (S08-055)
- BRADY Machine/Equipment Labl, 3-1/2inHx5inW, PK5, 86866 (86866)
- KLEENGUARD Breathable Protection Coverall, M, Hood, Medium, 25 PK (43170)
- KURIYAMA FIRE PRODUCTS Dbl Jacket Hose, 1 1/2"X100Ft, Blu All Poly attack line W/ EPDM liner. (42H15RB100NB)
- KURIYAMA FIRE PRODUCTS Attack Line Fire Hose, Double Jacket, Red (GHI15ARMTEX50NB)
- KURIYAMA FIRE PRODUCTS Fire Hose, 50 ft L, Yllw, 1" dia, Rocker Lug (GHI1ARMTY50N)
- KURIYAMA FIRE PRODUCTS Fire Hose, 50 ft. L, Red, 2-1/2" dia. (GHI25ARMTEX50N)
- KURIYAMA FIRE PRODUCTS Fire Hose, 50 ft. L, Red, 1" dia, Rocker Lug (GHI1ARMTR50N)
- KURIYAMA FIRE PRODUCTS Dbl Jacket Hose, 1 3/4" x 50Ft, Yel All Poly attack line W/ TPU liner. (41H175PY50P)
- JAFLINE HD Double Jacket Attack Line Fire Hose (G52H15HDB50P)
- Kuriyama Fire Products Fire Hoses