Shop All Fire Hoses
Kuriyama Fire Products
Dbl Jacket Hose, 2 1/2" X50Ft, Grn All Poly attack line W/ EPDM liner.
Mfr # 42H25RG50N
Zoro # G1468505
product price: $222.99
/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fire Hose Type Double Jacket
- Fitting Size 2 1/2 x 2 1/2
- Hose Color Green
- Hose Inside Diameter 2 1/2 in
- Hose Tube Material EPDM Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kuriyama Fire Products
- MFR # 42H25RG50N
- Zoro # G1468505
- Country of Origin Argentina
- Category Fire Hoses
Dimensions
Fitting Size | 2 1/2 x 2 1/2 |
Hose Inside Diameter | 2 1/2 in |
Hose Fitting B Size | 2 1/2 in |
Hose Outside Diameter | 3 in |
Hose Fitting A Size | 2 1/2 in |
Details
Item | Fire Hose |
Fire Hose Type | Double Jacket |
Hose Color | Green |
Hose Tube Material | EPDM Rubber |
Hose Fitting A Type | MNH |
Hose Fitting B Type | FNH |
Hose Configuration | Coupled Assembly |
Coupling Lug Style | Rocker |
Jacket Material | Polyester |
Standards | NFPA 1961 |
Operating Temperature Range | -40 Degrees to 158 Degrees F. |
Hose Fitting A Material | Aluminum |
For Media Type | Water |
Compatible Chemicals | Fresh Water, Salt Water, |
Hose Fitting B Material | Aluminum |
Maximum Working Pressure at 70F | 400 psi |
Hose Cover Material | Polyester |
Fitting Material | Aluminum x Aluminum |
Description
Fire Hose, Coupling Lug Style Rocker, Fire Hose Type Double Jacket, Fitting Material Aluminum x Aluminum, Fitting Type MNH x FNH, Hose Color Green, Hose Fitting A Material Aluminum, Hose Fitting A Type MNH, Hose Fitting B Material Aluminum, Hose Fitting B Type FNH, Hose Inside Diameter 2 1/2 in, Hose Length 50 ft, Hose Tube Material EPDM Rubber, Jacket Material Polyester, Maximum Working Pressure at 70F 400 psi, Standards NFPA 1961, Burst Pressure 1,200 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUCHFLEX TouchFlex, Nitrile Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, S, 10 PK, Lavender (NGPF7001-V)
- 3M Filter and Regulating Panel (W-2806)
- LYLE Exit Sign For Parking Lots, 18 in H, 18 in W, Aluminum, Square, English, LR7-69R-18DA (LR7-69R-18DA)
- HONEYWELL NORTH Inhalation Valve, PK6 (B140001)
- KURIYAMA FIRE PRODUCTS Fire Hose, 50 ft L, Yllw, 1" dia, Rocker Lug (GHI1ARMTY50N)
- KURIYAMA FIRE PRODUCTS Fire Hose, 100 ft L, Red, 1" dia, Rocker Lug (GHI1ARMTR100N)
- KURIYAMA FIRE PRODUCTS Attack Line Fire Hose, Double Jacket, Red (GHI15ARMTEX50NB)
- KURIYAMA FIRE PRODUCTS Fire Hose, 50 ft. L, Red, 2-1/2" dia. (GHI25ARMTEX50N)
- KURIYAMA FIRE PRODUCTS Fire Hose, 100 ft. L, Red, 1-1/2" dia. (GHI15ARMTEX100N)
- KURIYAMA FIRE PRODUCTS Dbl Jacket Hose, 1 1/2" X50Ft, Wht All Poly attack line W/ EPDM liner. (42H15RW50N)
- JAFLINE HD Fire Hose, 100 ft. L, White, 1-1/2" dia. (G52H15HDW100N)
- Kuriyama Fire Products Fire Protection