Shop All Fire Hoses
Kuriyama Fire Products
Dbl Jacket Hose, 1 1/2"X100Ft, Yel All Poly attack line W/ TPU liner.
Mfr # 41H15PY100NB
Zoro # G1468828
product price: $262.99
/ea
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards NFPA 1961
- Coupling Lug Style Rocker
- Fire Hose Type Double Jacket
- Jacket Material Polyester
- Fitting Size 1 1/2 x 1 1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kuriyama Fire Products
- MFR # 41H15PY100NB
- Zoro # G1468828
- Country of Origin Argentina
- Category Fire Hoses
Dimensions
Fitting Size | 1 1/2 x 1 1/2 |
Hose Outside Diameter | 1.9375 in |
Hose Fitting A Size | 1 1/2 in |
Hose Fitting B Size | 1 1/2 in |
Hose Inside Diameter | 1 1/2 in |
Details
Item | Fire Hose |
Standards | NFPA 1961 |
Coupling Lug Style | Rocker |
Fire Hose Type | Double Jacket |
Jacket Material | Polyester |
Hose Tube Material | TPU Polyurethane |
Maximum Working Pressure at 70F | 400 psi |
For Media Type | Water |
Hose Fitting A Type | MNH |
Operating Temperature Range | -40 Degrees to 158 Degrees F. |
Hose Configuration | Coupled Assembly |
Fitting Material | Brass x Brass |
Hose Fitting B Type | FNH |
Compatible Chemicals | Fresh Water, Salt Water, |
Hose Cover Material | Polyester |
Hose Fitting A Material | Brass |
Hose Fitting B Material | Brass |
Hose Color | Yellow |
Description
Fire Hose, Coupling Lug Style Rocker, Fire Hose Type Double Jacket, Fitting Material Brass x Brass, Fitting Type MNH x FNH, Hose Color Yellow, Hose Fitting A Material Brass, Hose Fitting A Type MNH, Hose Fitting B Material Brass, Hose Fitting B Type FNH, Hose Inside Diameter 1 1/2 in, Hose Length 100 ft, Hose Tube Material TPU Polyurethane, Jacket Material Polyester, Maximum Working Pressure at 70F 400 psi, Standards NFPA 1961, Burst Pressure 1,200 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON SAFETY Bump Cap, Front Brim, Polyethylene, Pinlock Suspension, Fits Hat Size 6 1/2 to 8 1/4 12 PK (20188)
- BERNE Sweatshirt, Hi-Vis, Hooded, 6XL, Tall, Orange (HVF101)
- FEDERAL SIGNAL Low Profile Warning Light, LED, Amber (LP3ML-120A)
- SAFEWAZE Fire Rated Full Body Harness, Vest Style, M (FS77325-FR-M)
- KURIYAMA FIRE PRODUCTS Fire Hose, 50 ft. L, Red, 2-1/2" dia. (GHI25ARMTEX50N)
- KURIYAMA FIRE PRODUCTS Fire Hose, 100 ft L, Red, 1" dia, Rocker Lug (GHI1ARMTR100N)
- KURIYAMA FIRE PRODUCTS Dbl Jacket Hose, 1 1/2" X50Ft, Wht All Poly attack line W/ EPDM liner. (42H15RW50N)
- KURIYAMA FIRE PRODUCTS Fire Hose, 50 ft L, Yllw, 1" dia, Rocker Lug (GHI1ARMTY50N)
- KURIYAMA FIRE PRODUCTS Fire Hose, 100 ft. L, Yellow, 1" dia (GHI1ARMTY100N)
- KURIYAMA FIRE PRODUCTS Attack Line Fire Hose, Double Jacket, Red (GHI15ARMTEX50NB)
- JAFLINE Fire Hose, 50 ft L, Yllw, 2" dia, Rocker Lug (G51H2LNY50N)
- Kuriyama Fire Products Fire Hoses