Shop All Fire Hoses
Kuriyama Fire Products
Dbl Jacket Hose, 1 1/2" X50Ft, Yel All Poly attack line W/ EPDM liner.
Mfr # 42H15RY50N
Zoro # G1468286
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fire Hose Type Double Jacket
- Fitting Size 1 1/2 x 1 1/2
- Hose Color Yellow
- Hose Inside Diameter 1 1/2 in
- Hose Tube Material EPDM Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kuriyama Fire Products
- MFR # 42H15RY50N
- Zoro # G1468286
- Country of Origin Argentina
- Category Fire Hoses
Dimensions
Fitting Size | 1 1/2 x 1 1/2 |
Hose Inside Diameter | 1 1/2 in |
Hose Fitting B Size | 1 1/2 in |
Hose Fitting A Size | 1 1/2 in |
Hose Outside Diameter | 1.9375 in |
Details
Item | Fire Hose |
Fire Hose Type | Double Jacket |
Hose Color | Yellow |
Hose Tube Material | EPDM Rubber |
Hose Fitting A Type | MNH |
Hose Fitting B Type | FNH |
Hose Configuration | Coupled Assembly |
Coupling Lug Style | Rocker |
Jacket Material | Polyester |
Standards | NFPA 1961 |
Operating Temperature Range | -40 Degrees to 158 Degrees F. |
For Media Type | Water |
Compatible Chemicals | Fresh Water, Salt Water, |
Maximum Working Pressure at 70F | 400 psi |
Fitting Material | Aluminum x Aluminum |
Hose Fitting B Material | Aluminum |
Hose Fitting A Material | Aluminum |
Hose Cover Material | Polyester |
Description
Fire Hose, Coupling Lug Style Rocker, Fire Hose Type Double Jacket, Fitting Material Aluminum x Aluminum, Fitting Type MNH x FNH, Hose Color Yellow, Hose Fitting A Material Aluminum, Hose Fitting A Type MNH, Hose Fitting B Material Aluminum, Hose Fitting B Type FNH, Hose Inside Diameter 1 1/2 in, Hose Length 50 ft, Hose Tube Material EPDM Rubber, Jacket Material Polyester, Maximum Working Pressure at 70F 400 psi, Standards NFPA 1961, Burst Pressure 1,200 psi
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAZE Latitude Pro 7' Dual Web SRL: 9013 BWB, Alu Snap Hooks (018-5025)
- RADIANS Large High Visibility Vest, Silver (SV4GML)
- DUNLOP Overshoes, Mens, XL, Pull On, Blk, PVC, PR (8601000)
- KLEENGUARD V60 30-06 Readers Safety Glasses, Smoke Lenses, +2.0 Diopters, Tortoise Frame, Unisex, 1 Pair (19874)
- KURIYAMA FIRE PRODUCTS Dbl Jacket Hose, 1 1/2"X100Ft, Blu All Poly attack line W/ EPDM liner. (42H15RB100NB)
- KURIYAMA FIRE PRODUCTS Fire Hose, 50 ft. L, Red, 2-1/2" dia. (GHI25ARMTEX50N)
- KURIYAMA FIRE PRODUCTS Fire Hose, 100 ft. L, Yellow, 1" dia (GHI1ARMTY100N)
- KURIYAMA FIRE PRODUCTS Attack Line Fire Hose, Double Jacket, Red (GHI15ARMTEX50NB)
- KURIYAMA FIRE PRODUCTS Fire Hose, 100 ft. L, Red, 1-1/2" dia. (GHI15ARMTEX100N)
- KURIYAMA FIRE PRODUCTS Fire Hose, 50 ft L, Yllw, 1" dia, Rocker Lug (GHI1ARMTY50N)
- JAFLINE Attack Line Fire Hose, Blue, 50 ft. L (G51H25LNB50N)
- Kuriyama Fire Products Fire Protection