Shop All Fire Hoses
Kuriyama Fire Products
Dbl Jacket Hose, 1 1/2" X50Ft, Red All Poly attack line W/ EPDM liner.
Mfr # 42H15RR50N
Zoro # G1468015
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupling Lug Style Rocker
- Fire Hose Type Double Jacket
- Standards NFPA 1961
- Jacket Material Polyester
- For Media Type Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kuriyama Fire Products
- MFR # 42H15RR50N
- Zoro # G1468015
- Country of Origin Argentina
- Category Fire Hoses
Dimensions
Hose Fitting B Size | 1 1/2 in |
Hose Fitting A Size | 1 1/2 in |
Hose Inside Diameter | 1 1/2 in |
Hose Outside Diameter | 1.9375 in |
Fitting Size | 1 1/2 x 1 1/2 |
Details
Item | Fire Hose |
Coupling Lug Style | Rocker |
Fire Hose Type | Double Jacket |
Standards | NFPA 1961 |
Jacket Material | Polyester |
For Media Type | Water |
Operating Temperature Range | -40 Degrees to 158 Degrees F. |
Hose Fitting A Material | Aluminum |
Fitting Material | Aluminum x Aluminum |
Hose Fitting B Type | FNH |
Hose Cover Material | Polyester |
Compatible Chemicals | Fresh Water, Salt Water, |
Hose Fitting B Material | Aluminum |
Hose Fitting A Type | MNH |
Hose Tube Material | EPDM Rubber |
Maximum Working Pressure at 70F | 400 psi |
Hose Color | Red |
Hose Configuration | Coupled Assembly |
Description
Fire Hose, Coupling Lug Style Rocker, Fire Hose Type Double Jacket, Fitting Material Aluminum x Aluminum, Fitting Type MNH x FNH, Hose Color Red, Hose Fitting A Material Aluminum, Hose Fitting A Type MNH, Hose Fitting B Material Aluminum, Hose Fitting B Type FNH, Hose Inside Diameter 1 1/2 in, Hose Length 50 ft, Hose Tube Material EPDM Rubber, Jacket Material Polyester, Maximum Working Pressure at 70F 400 psi, Standards NFPA 1961, Burst Pressure 1,200 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Poster, Finish Your Day Safely, 18 x 24 (SP124504L)
- DURABLE CORP 17" X 25" Tire Link Mat Tire Link Mat (400S1725)
- BRADY Arc Flash Label, 3 1/2 in Height, 5 in Width, Vinyl, Horizontal Rectangle, English (121138)
- MOLDEX Spectacle Kit (0098)
- KURIYAMA FIRE PRODUCTS Fire Hose, 50 ft. L, Red, 1" dia, Rocker Lug (GHI1ARMTR50N)
- KURIYAMA FIRE PRODUCTS Fire Hose, 100 ft. L, Yellow, 1" dia (GHI1ARMTY100N)
- KURIYAMA FIRE PRODUCTS Fire Hose, 50 ft L, Yllw, 1" dia, Rocker Lug (GHI1ARMTY50N)
- KURIYAMA FIRE PRODUCTS Dbl Jacket Hose, 1 1/2"X100Ft, Blu All Poly attack line W/ EPDM liner. (42H15RB100NB)
- KURIYAMA FIRE PRODUCTS Fire Hose, 50 ft. L, Red, 2-1/2" dia. (GHI25ARMTEX50N)
- KURIYAMA FIRE PRODUCTS Dbl Jacket Hose, 1 1/2"X100Ft, Wht All Poly attack line W/ TPU liner. (41H15PW100NB)
- ARMORED REEL Booster Fire Hose, Single Jacket, 50 ft L (G541ARMRE50F)
- Kuriyama Fire Products Fire Hoses