Shop All Fire Hoses
Kuriyama Fire Products
Dbl Jacket Hose, 1 1/2" x 50Ft, Org All Poly attack line W/ TPU liner.
Mfr # 41H15PO50NB
Zoro # G1468697
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jacket Material Polyester
- Standards NFPA 1961
- Fire Hose Type Double Jacket
- Coupling Lug Style Rocker
- Fitting Material Brass x Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kuriyama Fire Products
- MFR # 41H15PO50NB
- Zoro # G1468697
- Country of Origin Argentina
- Category Fire Hoses
Dimensions
Hose Inside Diameter | 1 1/2 in |
Hose Fitting B Size | 1 1/2 in |
Hose Fitting A Size | 1 1/2 in |
Hose Outside Diameter | 1.9375 in |
Fitting Size | 1 1/2 x 1 1/2 |
Details
Item | Fire Hose |
Jacket Material | Polyester |
Standards | NFPA 1961 |
Fire Hose Type | Double Jacket |
Coupling Lug Style | Rocker |
Fitting Material | Brass x Brass |
Hose Fitting A Type | MNH |
Maximum Working Pressure at 70F | 400 psi |
For Media Type | Water |
Compatible Chemicals | Fresh Water, Salt Water, |
Hose Configuration | Coupled Assembly |
Hose Fitting B Type | FNH |
Hose Cover Material | Polyester |
Hose Fitting B Material | Brass |
Hose Tube Material | EPDM Rubber |
Operating Temperature Range | -40 Degrees to 158 Degrees F. |
Hose Fitting A Material | Brass |
Hose Color | Orange |
Description
Fire Hose, Coupling Lug Style Rocker, Fire Hose Type Double Jacket, Fitting Material Brass x Brass, Fitting Type MNH x FNH, Hose Color Orange, Hose Fitting A Material Brass, Hose Fitting A Type MNH, Hose Fitting B Material Brass, Hose Fitting B Type FNH, Hose Inside Diameter 1 1/2 in, Hose Length 50 ft, Hose Tube Material EPDM Rubber, Jacket Material Polyester, Maximum Working Pressure at 70F 400 psi, Standards NFPA 1961, Burst Pressure 1,200 psi, Compatible Chemicals Fresh Water, Salt Water,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M RailDog Hi-Vis Sliding Rail Anchor, Orange (2199938)
- LYLE Warning Sign, Storage Not Permitted, 10inW (U6-1230-RD_10X7)
- ERB SAFETY Safety Vest, Womens Fit, Tricot, Non ANSI, S721, Hi-Viz Pink, 3XL (61914)
- LYLE NoticeSign, ReflecSelfAdhVinyl, 10inWx7inH, U5-1491-RD_10X7 (U5-1491-RD_10X7)
- KURIYAMA FIRE PRODUCTS Attack Line Fire Hose, Double Jacket, Red (GHI15ARMTEX50NB)
- KURIYAMA FIRE PRODUCTS Fire Hose, 100 ft L, Red, 1" dia, Rocker Lug (GHI1ARMTR100N)
- KURIYAMA FIRE PRODUCTS Fire Hose, 50 ft L, Yllw, 1" dia, Rocker Lug (GHI1ARMTY50N)
- KURIYAMA FIRE PRODUCTS Fire Hose, 50 ft. L, Red, 2-1/2" dia. (GHI25ARMTEX50N)
- KURIYAMA FIRE PRODUCTS Fire Hose, 100 ft. L, Yellow, 1" dia (GHI1ARMTY100N)
- KURIYAMA FIRE PRODUCTS Dbl Jacket Hose, 1 3/4" x 50Ft, Yel All Poly attack line W/ TPU liner. (41H175PY50P)
- DIXON Mill Hose, Uncoupled, 1.5", 100ft., 1-Jacket (M15-100UC)
- Kuriyama Fire Products Fire Hoses