Shop All Polyurethane Tubing
Kuriyama
EVA Tubing, Flexible, 1.31 in OD, 200 ft.
Mfr # K4350-16X200
Zoro # G1788096
Free Shipping & Returns
$755.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material EVA
- Tube Hardness Shore A: 73
- Inside Dia. 1 in
- Outside Dia. 1 31/100 in
- Max. Pressure 150 psi at 70 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kuriyama
- MFR # K4350-16X200
- Zoro # G1788096
- UPC # 822353038000
- Country of Origin United States
- Category Polyurethane Tubing
Dimensions
Inside Dia. | 1 in |
Outside Dia. | 1 31/100 in |
Tube Length | 200 ft |
Tube Bend Radius | 8 in |
Overall Length | 200 ft |
Outside Diameter | 1 5/16 in |
Inside Diameter | 1 in |
Bend Radius | 8 in |
Description
Tubing, Application Chemical, Water, Color Clear, Hardness Shore A 73, Inside Diameter 1 in, Jacket Material No Jacket, Material EVA Copolymer, Material Trade Name Kuri-Tec, Material Trade Number K4350, Maximum Operating Pressure 150 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Outside Diameter 1 5/16 in, Overall Length 200 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Chemical Resistant, Reinforcement Yarn Reinforced
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Components Rite-Temp Vlv Trm W/Div (T78016-9-BV)
- PROPLUS 3/8 Black Malleable Coupling (45084)
- KOHLER Flapper Assembly Kit, Replacement (GP84995)
- THRIFCO PLUMBING 1-1/2 Inch Slip x Slip x Slip PVC Tee SCH 40 (8114586)
- KURIYAMA EVA Tubing, Flexible, 0.594 in OD, 300 ft. (K4350-06X300)
- KURIYAMA EVA Tubing, Flexible, 0.97 in OD, 300 ft. (K4350-12X300)
- SURETHANE Surethane Polyurethane Tubing, 4mm / 5/32" OD x 100', Yellow (PU04M/532AY)
- ZORO SELECT FEP Tubing, 1/8" ID x 3/16" OD x 100 Ft. L (ZUSA-HT-899)
- HYDROMAXX 1/4" IDx3/8" ODx100Ft Flexible Non-Toxic Black Vinyl Tubing (BVT014100)
- ZORO SELECT Tubing, 5/32 In OD, Polyurethane, 100 Ft (4HL95)
- SURETHANE Surethane Polyurethane Tubing, 3/8" OD x 500', Clear Blue (PU38CCB)
- Kuriyama Polyurethane Tubing