Shop All Polyurethane Tubing
Kuriyama
EVA Tubing, Flexible, 0.97 in OD, 300 ft.
Mfr # K4350-12X300
Zoro # G0979133
product price: $736.99
/ea
Free Shipping & Returns
$736.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material EVA
- Tube Hardness Shore A: 73
- Inside Dia. 3/4 in
- Outside Dia. 97/100 in
- Max. Pressure 150 psi at 70 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kuriyama
- MFR # K4350-12X300
- Zoro # G0979133
- UPC # 822353037980
- Country of Origin United States
- Category Polyurethane Tubing
Dimensions
Inside Dia. | 3/4 in |
Outside Dia. | 97/100 in |
Tube Length | 300 ft |
Tube Bend Radius | 6 in |
Bend Radius | 6 in |
Overall Length | 300 ft |
Outside Diameter | 31/32 in |
Inside Diameter | 3/4 in |
Description
Tubing, Application Chemical, Water, Color Clear, Hardness Shore A 73, Inside Diameter 3/4 in, Jacket Material No Jacket, Material EVA Copolymer, Material Trade Name Kuri-Tec, Material Trade Number K4350, Maximum Operating Pressure 150 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Outside Diameter 31/32 in, Overall Length 300 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Chemical Resistant, Reinforcement Yarn Reinforced
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY SMOKER Latch Kit, Inswing , One Ear Door (HDWP-AD3IH)
- ZORO SELECT Latex Tubing, 5/16" dia. Inside (ZUSA-HT-3292)
- NIBCO 3/8" NOM C Copper 45 Degree Elbow (C606 3/8)
- PFISTER Pfister S/A S/H F529-7Anx Ss (950-189S)
- KURIYAMA EVA Tubing, Flexible, 1.31 in OD, 200 ft. (K4350-16X200)
- KURIYAMA EVA Tubing, Flexible, 0.594 in OD, 300 ft. (K4350-06X300)
- ZORO SELECT Poly Tubing, Spiral, OD 1/4 In, 10 1/2 In (2MPS-14-05-01)
- HYDROMAXX 3/4" IDx1" ODx100Ft Flexible Non-Toxic Black Vinyl Tubing (BVT034100)
- HYDROMAXX 1" IDx1-1/4" ODx50Ft Reinforced Non-Toxic Braided Vinyl Tubing (BRVT100050)
- SURETHANE Surethane Polyurethane Tubing, 10mm OD x 100m, Black (PU10MFBK)
- TYGON Tubing, Clear, 1/4 In. Inside Dia, 50 ft. (AJD00017)
- Kuriyama Tubing