Shop All Polyurethane Tubing
Kuriyama
EVA Tubing, Flexible, 0.719 in OD, 300 ft.
Mfr # K4350-08X300
Zoro # G2108732
product price: $388.99
/ea
Free Shipping & Returns
$388.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material EVA
- Tube Hardness Shore A: 73
- Inside Dia. 1/2 in
- Outside Dia. 23/32 in
- Max. Pressure 250 psi at 70 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kuriyama
- MFR # K4350-08X300
- Zoro # G2108732
- UPC # 822353037959
- Country of Origin United States
- Category Polyurethane Tubing
Dimensions
Inside Dia. | 1/2 in |
Outside Dia. | 23/32 in |
Tube Length | 300 ft |
Tube Bend Radius | 4 in |
Bend Radius | 4 in |
Inside Diameter | 1/2 in |
Overall Length | 300 ft |
Outside Diameter | 23/32 in |
Description
Tubing, Application Chemical, Water, Color Clear, Hardness Shore A 73, Inside Diameter 1/2 in, Jacket Material No Jacket, Material EVA Copolymer, Material Trade Name Kuri-Tec, Material Trade Number K4350, Maximum Operating Pressure 250 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Outside Diameter 23/32 in, Overall Length 300 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Chemical Resistant, Reinforcement Yarn Reinforced
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Manual, Single Hole Only Mount, 1 Hole Low Arc Kitchen Faucet (7074010.002)
- MOEN Cia M-Core 3 Series Stacked V/O Bn (UT3331BN)
- STAUFF CS Valve, 3/4" NPT, 6000 PSI Max (BBV-2-N12-8001-M)
- KINGSTON BRASS Dual Outlet Garbage Disposal Air Switch Kit, Polished Brass (KADK312)
- KURIYAMA EVA Tubing, Flexible, 0.97 in OD, 300 ft. (K4350-12X300)
- KURIYAMA EVA Tubing, Flexible, 1.31 in OD, 200 ft. (K4350-16X200)
- KURIYAMA EVA Tubing, Flexible, 0.594 in OD, 300 ft. (K4350-06X300)
- HYDROMAXX 1" IDx1-1/4" ODx100Ft Flexible Non-Toxic Black Vinyl Tubing (BVT100100)
- TYGON Tubing, Braided, Poly, 1 In, Clear (AZY02064)
- ZORO SELECT Poly Tubing, Straight, OD 8mm, 50 Ft (2MP-08M-50-01)
- ZORO SELECT Polyurethane Tubing for Drinking Water, 1/16" ID x 1/8" OD x 10 Ft. L (ZUSA-HT-497)
- Kuriyama Tubing