Shop All Polyurethane Tubing
Kuriyama
EVA Tubing, Flexible, 0.594 in OD, 300 ft.
Mfr # K4350-06X300
Zoro # G3005125
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material EVA
- Tube Hardness Shore A: 73
- Inside Dia. 3/8 in
- Outside Dia. 19/32 in
- Max. Pressure 300 psi at 70 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kuriyama
- MFR # K4350-06X300
- Zoro # G3005125
- UPC # 822353037904
- Country of Origin United States
- Category Polyurethane Tubing
Dimensions
Inside Dia. | 3/8 in |
Outside Dia. | 19/32 in |
Tube Length | 300 ft |
Tube Bend Radius | 3 in |
Bend Radius | 3 in |
Overall Length | 300 ft |
Outside Diameter | 19/32 in |
Inside Diameter | 3/8 in |
Description
Tubing, Application Chemical, Water, Color Clear, Hardness Shore A 73, Inside Diameter 3/8 in, Jacket Material No Jacket, Material EVA Copolymer, Material Trade Name Kuri-Tec, Material Trade Number K4350, Maximum Operating Pressure 300 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Outside Diameter 19/32 in, Overall Length 300 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Chemical Resistant, Reinforcement Yarn Reinforced
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM-RUUD 19.9 gal., 208 VAC, 28.8 A Amps, Commercial Electric Water Heater (EGSP20 208V)
- APOLLO VALVES Water Pressure Reducing Valve, 1/2 In. (36ELF12301T)
- DIXON Polyethylene Natural Tubing, 1/2", 100ft. (1612)
- BK RESOURCES 23.5 in W x 40.8125 in L x Free Standing, Stainless Steel, One Compartment Sink 16 Gauge (BKS6-1-18-14-18RS)
- KURIYAMA EVA Tubing, Flexible, 0.97 in OD, 300 ft. (K4350-12X300)
- KURIYAMA EVA Tubing, Flexible, 1.31 in OD, 200 ft. (K4350-16X200)
- TYGON Tubing, Tygothane(R), 1/8 In OD, 100 Ft (AEM02002)
- TYGON Tubing, Clear, 3/16 In. Inside Dia, 50 ft. (ACF00012)
- HYDROMAXX 1/2" IDx5/8" ODx50Ft Flexible Non-Toxic Clear Vinyl Tubing (CVT012050)
- TYGON Tubing, Clear, 3/8 In. Inside Dia, 50 ft. (AJD00028)
- PARKER Tubing, 1/2" Outside Dia., 50 ft. Tube L (105-0500062-NT-50)
- Kuriyama Tubing