Shop All Stainless Steel Hose Assembly
Kuriyama
Chemical Hose Assembly, 3/4" ID x 50 ft.
Mfr # A1661-12-50-SSMPT
Zoro # G4991489
product price: $449.99
/ea
Free Shipping & Returns
$449.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3/4 in
- Hose Length 50 ft
- Hose Color Yellow
- Fitting Type MNPT x MNPT
- Fitting Size 3/8 in x 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kuriyama
- MFR # A1661-12-50-SSMPT
- Zoro # G4991489
- Country of Origin United States
- Category Stainless Steel Hose Assembly
Dimensions
Hose Inside Dia. | 3/4 in |
Hose Length | 50 ft |
Fitting Size | 3/8 in x 3/8 in |
Bend Radius | 4 |
Hose Fitting A Size | 3/8 in |
Hose Fitting B Size | 3/8 in |
Hose Outside Dia. | 1 11/64 in |
Description
Chemical Hose Assembly, Hose Inside Dia. 3/4 in, Hose Outside Dia. 1 11/64 in, Hose Length 50 ft, Hose Tube Material PVC, Hose Cover Material PVC, Hose Reinforcement Type Braid, Hose Reinforcement Material Polyethylene, Hose Color Yellow, Burst Pressure 1,800 psi, Max. Working Pressure @ 70 F 300 psi, Safety Factor 4:1, Temp. Range 15 Degrees to 160 Degrees F, Bend Radius 4, Hose Configuration Coupled Assembly, Hose Fitting A Size 3/8 in, Hose Fitting B Size 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" MNPT x 8" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNI11)
- K-FLEX USA 2-1/8" x 6 ft. Pipe Insulation, 1" Wall (6RX100218)
- CHICAGO FAUCET Single Hole Mount, 1 Hole Bathroom Faucet, Chrome plated (930-K2E29-317XKCP)
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 3", CPVC/EPDM, FPT x FPT (BFA2030TES)
- KURIYAMA Food Grade Hose Assembly, 1" ID x 20 ft. (WT100-20-C X E)
- CONTINENTAL Chemical Hose Assembly, 2" ID x 4 ft. (FAB200-04NN-G)
- CONTINENTAL Food Grade Hose, 1-1/2" ID x 15 ft., White (FTH150-15TC-G)
- CONTINENTAL Food Grade Hose, 1-1/2" ID x 36", Clear (NFW150-03TC-G)
- BOSTON Chemical Hose Assembly, 2" ID x 10 ft. (H052332-GRN-10-SS-MPT)
- CONTINENTAL Food Grade Hose, 2" ID x 15 ft., White (FTH200-15TC-G)
- CONTINENTAL Food Grade Hose, 2" ID x 5 ft., White (FTH200-05TC-G)
- Kuriyama Stainless Steel Hose Assembly