Shop All Industrial Hoses
Kuriyama
Bulk Food Grade Hose, 2" ID x 50 ft., Bend Radius: 4"
Mfr # WT200X50G
Zoro # G7236045
product price: $408.99
/ea
Free Shipping & Returns
$408.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 2 in
- Hose Length 50 ft
- Max. Working Pressure @ 70 F 40 psi
- Hose Configuration Bulk Hose
- Hose Cover Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kuriyama
- MFR # WT200X50G
- Zoro # G7236045
- Country of Origin United States
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 2 in |
Hose Length | 50 ft |
Bend Radius | 4 in |
Hose Outside Dia. | 2 13/62 in |
Details
Max. Working Pressure @ 70 F | 40 psi |
Hose Configuration | Bulk Hose |
Hose Cover Material | PVC |
Vacuum Rating | 28 in Hg |
Hose Color | Clear |
Temp. Range | -4 Degrees to 150 Degrees F |
Hose Tube Material | PVC |
Standards | 3A, BSE/TSE, FDA, ROHS, USDA |
Hose Reinforcement Material | Not Reinforced |
Static Control Wire | No |
Antimicrobial | No |
Item | Bulk Food Grade Hose |
Safety Factor | 3:1 |
Burst Pressure | 400 psi |
Compatible Chemicals | Acetic Acid (Glacial), Acetic Acid 20%, Air, Beverage, Calcium Chloride, Carbon Dioxide, Chromic Acid 10%, Chromic Acid 5%, Citric Acid 50%, Dry Food, Fertilizers, Formic Acid, Fresh Water, Fungicides, Glycerin, Herbicides, Hydrochloric/Muriatic Acid (20%), Hydrofluoric Acid (20%), Hydrogen Peroxide, Nitric Acid (10% Solution), Nitric Acid (20% Solution), Pesticides, Phosphoric Acid (40% Solution), Salt Water, Sodium Bicarbonate (10%), Sodium Bisulfate, Sodium Bisulfite, Sodium Hydroxide/Caustic Soda (20%), Sodium Hydroxide/Caustic Soda (50%), Sodium Hydroxide/Caustic Soda (80%), Sulfuric Acid (10% - 75%), Sulfuric Acid (to 10%), Wet Food |
Not Recommended Chemicals | Acetic Acid 80%, Acetone, Ammonia (Liquids), Anhydrous Ammonia, Automatic Transmission Fluid, Brake Fluid, Chromic Acid 30%, Chromic Acid 50%, Diesel Fuel, Ethyl Acetate, Ethylene Glycol, Formaldehyde, Formaldehyde 40%, Fuel Oil, Gasoline, Heptane, Hexane, Hydraulic Fluid (Petroleum), Hydraulic Fluid (Synthetic), Kerosene, Methyl Chloride, Methyl Ethyl Ketone (MEK), Motor Oil, Naphtha, Turpentine, Vegetable Oil, Xylene |
For Media Type | Acetic Acid, Air, Beverage, Calcium Chloride, Carbon Dioxide, Chromic Acid, Citric Acid, Dry Food, Fertilizers, Formic Acid, Fungicides, Glycerin, Herbicides, Hydrochloric Acid, Hydrofluoric Acid, Hydrogen Peroxide, Nitric Acid, Pesticides, Phosphoric Acid (40% Solution), Sodium Bicarbonate, Sodium Bisulfate, Sodium Bisulfite, Sodium Hydroxide, Sulfuric Acid, Water, Wet Food |
Description
Bulk Food Grade Hose, Hose Inside Dia. 2 in, Hose Outside Dia. 2 13/62 in, Hose Length 50 ft, Hose Tube Material PVC, Hose Cover Material PVC, Hose Reinforcement Type Helix, Hose Reinforcement Material Not Reinforced, Hose Color Clear, Vacuum Rating 28 in Hg, Burst Pressure 400 psi, Max. Working Pressure @ 70 F 40 psi, Safety Factor 3:1, Temp. Range -4 Degrees to 150 Degrees F, Standards 3A, BSE/TSE, FDA, ROHS, USDA, Bend Radius 4 in, Hose Configuration Bulk Hose, Static Control Wire No
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 3L570 Cut Edge V-Belt, 57" Outside Length, 3/8" Top Width, 1 Ribs (3L570)
- WEATHERHEAD N Series Field Attachable Fitting, 213, (21310N-610)
- D&D 44" Outside Length, 2/3" Top Width, 1 Ribs (B41/5L440)
- NUMATICS MK8 VALVE, DC SOL WITH DIODE (081SA400M017N61)
- KURIYAMA 1-1/2" ID x 20 ft PVC Food/Beverage Hose 85 PSI Clear (FT150-20-ALCE)
- KURIYAMA 6" ID x 20 ft PVC Bulk Food Hose 40 PSI Clear (FT600X20)
- KURIYAMA 2" ID x 100 ft PVC Food Hose 70 PSI Clear (FS5TF200X100)
- KURIYAMA 2-1/2" ID x 100 ft PVC Bulk Food Hose 65 PSI Clear (HG250)
- KURIYAMA Bulk Food Grade Hose, 1-1/2" ID x 100 ft. (MILK-150X100G)
- KURIYAMA Bulk Food Grade Hose, 2" ID x 100 ft. (WT200X100G)
- GATES Plant Master XTreme 300 LockOn (32011101)
- Kuriyama Air Hoses