Shop All Industrial Hoses
Kuriyama
Bulk Food Grade Hose, 2" ID x 100 ft.
Mfr # MILK-200X100G
Zoro # G7238154
product price: $788.99
/ea
Free Shipping & Returns
$788.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 2 in
- Hose Length 100 ft
- Max. Working Pressure @ 70 F 75 psi
- Hose Configuration Bulk Hose
- Vacuum Rating 28 in Hg
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kuriyama
- MFR # MILK-200X100G
- Zoro # G7238154
- Country of Origin United States
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 2 in |
Hose Length | 100 ft |
Hose Outside Dia. | 2 21/64 in |
Bend Radius | 6 in |
Details
Max. Working Pressure @ 70 F | 75 psi |
Hose Configuration | Bulk Hose |
Vacuum Rating | 28 in Hg |
Hose Cover Material | PVC |
Hose Color | Clear |
Hose Tube Material | PVC |
Temp. Range | -4 Degrees to 150 Degrees F |
Standards | 3A, BSE/TSE, FDA, ROHS, USDA |
Static Control Wire | No |
Burst Pressure | 120 psi |
Item | Bulk Food Grade Hose |
Hose Reinforcement Material | Not Reinforced |
Antimicrobial | No |
Safety Factor | 3:1 |
For Media Type | Acetic Acid, Air, Beverage, Calcium Chloride, Carbon Dioxide, Chromic Acid, Citric Acid, Dry Food, Fertilizers, Formic Acid, Fungicides, Glycerin, Herbicides, Hydrochloric Acid, Hydrofluoric Acid, Hydrogen Peroxide, Nitric Acid, Pesticides, Phosphoric Acid (40% Solution), Sodium Bicarbonate, Sodium Bisulfate, Sodium Bisulfite, Sodium Hydroxide, Sulfuric Acid, Water, Wet Food |
Compatible Chemicals | Acetic Acid (Glacial), Acetic Acid 20%, Air, Beverage, Calcium Chloride, Carbon Dioxide, Chromic Acid 10%, Chromic Acid 5%, Citric Acid 50%, Dry Food, Fertilizers, Formic Acid, Fresh Water, Fungicides, Glycerin, Herbicides, Hydrochloric/Muriatic Acid (20%), Hydrofluoric Acid (20%), Hydrogen Peroxide, Nitric Acid (10% Solution), Nitric Acid (20% Solution), Pesticides, Phosphoric Acid (40% Solution), Salt Water, Sodium Bicarbonate (10%), Sodium Bisulfate, Sodium Bisulfite, Sodium Hydroxide/Caustic Soda (20%), Sodium Hydroxide/Caustic Soda (50%), Sodium Hydroxide/Caustic Soda (80%), Sulfuric Acid (10% - 75%), Sulfuric Acid (to 10%), Wet Food |
Not Recommended Chemicals | Acetic Acid 80%, Acetone, Ammonia (Liquids), Anhydrous Ammonia, Automatic Transmission Fluid, Brake Fluid, Chromic Acid 30%, Chromic Acid 50%, Diesel Fuel, Ethyl Acetate, Ethylene Glycol, Formaldehyde, Formaldehyde 40%, Fuel Oil, Gasoline, Heptane, Hexane, Hydraulic Fluid (Petroleum), Hydraulic Fluid (Synthetic), Kerosene, Methyl Chloride, Methyl Ethyl Ketone (MEK), Motor Oil, Naphtha, Turpentine, Vegetable Oil, Xylene |
Description
Bulk Food Grade Hose, Hose Inside Dia. 2 in, Hose Outside Dia. 2 21/64 in, Hose Length 100 ft, Hose Tube Material PVC, Hose Cover Material PVC, Hose Reinforcement Type Helix, Hose Reinforcement Material Not Reinforced, Hose Color Clear, Vacuum Rating 28 in Hg, Burst Pressure 120 psi, Max. Working Pressure @ 70 F 75 psi, Safety Factor 3:1, Temp. Range -4 Degrees to 150 Degrees F, Standards 3A, BSE/TSE, FDA, ROHS, USDA, Bend Radius 6 in, Hose Configuration Bulk Hose, Static Control Wire No
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Quick Connect Hose Coupling, 1/4 in Body Size, 3/8 in Hose Fitting Size, Sleeve, Socket, 30E698 (30E698)
- KIPP Flat Grease Nipple Straight DIN3404 D=M06X1, D1=10, Hexagon Sw=11, Steel Electro Zinc-Plated (K1135.11006100)
- CONTINENTAL 3/8" x 100' Yellow EPDM Rubber Air Hose, 300 PSI, Bulk Hose (HZY03830-100)
- ARO Inline Flow Control, 76-1/5 mm L (104104-F06)
- KURIYAMA 2" ID x 100 ft PVC Food Hose 70 PSI Clear (FS5TF200X100)
- KURIYAMA Bulk Food Grade Hose, 2" ID x 50 ft., Bend Radius: 4" (WT200X50G)
- KURIYAMA 2-1/2" ID x 100 ft PVC Bulk Food Hose 65 PSI Clear (HG250)
- KURIYAMA 1-1/2" ID x 20 ft PVC Food/Beverage Hose 85 PSI Clear (FT150-20-ALCE)
- KURIYAMA Bulk Food Grade Hose, 3" ID x 50 ft. (WT300X50G)
- KURIYAMA 6" ID x 20 ft PVC Bulk Food Hose 40 PSI Clear (FT600X20)
- AMERICAN ABRASIVE SUPPLY Sandblast Hose, 1" ID, 1-7/8" ODx50ft. (BH1X50)
- Kuriyama Air Hoses