Shop All Industrial Hoses
Kuriyama
Bulk Food Grade Hose, 1" ID x 100 ft., Gray
Mfr # WT100X100G
Zoro # G7236824
product price: $455.99
/ea
Free Shipping & Returns
$455.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1 in
- Hose Length 100 ft
- Max. Working Pressure @ 70 F 55 psi
- Hose Configuration Bulk Hose
- Vacuum Rating 28 in Hg
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kuriyama
- MFR # WT100X100G
- Zoro # G7236824
- Country of Origin United States
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 1 in |
Hose Length | 100 ft |
Hose Outside Dia. | 1 19/64 in |
Bend Radius | 2 in |
Details
Max. Working Pressure @ 70 F | 55 psi |
Hose Configuration | Bulk Hose |
Vacuum Rating | 28 in Hg |
Hose Color | Clear |
Hose Cover Material | PVC |
Hose Tube Material | PVC |
Temp. Range | -4 Degrees to 150 Degrees F |
Standards | 3A, BSE/TSE, FDA, ROHS, USDA |
Safety Factor | 3:1 |
Static Control Wire | No |
Item | Bulk Food Grade Hose |
Antimicrobial | No |
Burst Pressure | 400 psi |
Hose Reinforcement Material | Not Reinforced |
For Media Type | Acetic Acid, Air, Beverage, Calcium Chloride, Carbon Dioxide, Chromic Acid, Citric Acid, Dry Food, Fertilizers, Formic Acid, Fungicides, Glycerin, Herbicides, Hydrochloric Acid, Hydrofluoric Acid, Hydrogen Peroxide, Nitric Acid, Pesticides, Phosphoric Acid (40% Solution), Sodium Bicarbonate, Sodium Bisulfate, Sodium Bisulfite, Sodium Hydroxide, Sulfuric Acid, Water, Wet Food |
Not Recommended Chemicals | Acetic Acid 80%, Acetone, Ammonia (Liquids), Anhydrous Ammonia, Automatic Transmission Fluid, Brake Fluid, Chromic Acid 30%, Chromic Acid 50%, Diesel Fuel, Ethyl Acetate, Ethylene Glycol, Formaldehyde, Formaldehyde 40%, Fuel Oil, Gasoline, Heptane, Hexane, Hydraulic Fluid (Petroleum), Hydraulic Fluid (Synthetic), Kerosene, Methyl Chloride, Methyl Ethyl Ketone (MEK), Motor Oil, Naphtha, Turpentine, Vegetable Oil, Xylene |
Compatible Chemicals | Acetic Acid (Glacial), Acetic Acid 20%, Air, Beverage, Calcium Chloride, Carbon Dioxide, Chromic Acid 10%, Chromic Acid 5%, Citric Acid 50%, Dry Food, Fertilizers, Formic Acid, Fresh Water, Fungicides, Glycerin, Herbicides, Hydrochloric/Muriatic Acid (20%), Hydrofluoric Acid (20%), Hydrogen Peroxide, Nitric Acid (10% Solution), Nitric Acid (20% Solution), Pesticides, Phosphoric Acid (40% Solution), Salt Water, Sodium Bicarbonate (10%), Sodium Bisulfate, Sodium Bisulfite, Sodium Hydroxide/Caustic Soda (20%), Sodium Hydroxide/Caustic Soda (50%), Sodium Hydroxide/Caustic Soda (80%), Sulfuric Acid (10% - 75%), Sulfuric Acid (to 10%), Wet Food |
Description
Bulk Food Grade Hose, Hose Inside Dia. 1 in, Hose Outside Dia. 1 19/64 in, Hose Length 100 ft, Hose Tube Material PVC, Hose Cover Material PVC, Hose Reinforcement Type Helix, Hose Reinforcement Material Not Reinforced, Hose Color Clear, Vacuum Rating 28 in Hg, Burst Pressure 400 psi, Max. Working Pressure @ 70 F 55 psi, Safety Factor 3:1, Temp. Range -4 Degrees to 150 Degrees F, Standards 3A, BSE/TSE, FDA, ROHS, USDA, Bend Radius 2 in, Hose Configuration Bulk Hose, Static Control Wire No
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Spring Rewind Hose Reel, 3/8" Hose Dia., 35 ft. Length, 300 psi (EZ-P-LP-335)
- DIXON Wilkerson by Standard Modular Coalescing Filter with Bowl Guard, 1/2 in NPT/BSPP-G Port, 150 psig Pr (M26-04M)
- TRITAN Radial Ball Bearing, PS, 25mm, 6005 2RS (6005 2RS/C3 PRX)
- RULAND Shaft Collar, Clamp, 1Pc, 1-5/16 In, Steel (CL-21-F)
- KURIYAMA 2-1/2" ID x 100 ft PVC Bulk Food Hose 65 PSI Clear (HG250)
- KURIYAMA Bulk Food Grade Hose, 3" ID x 50 ft. (WT300X50G)
- KURIYAMA 1-1/2" ID x 20 ft PVC Food/Beverage Hose 85 PSI Clear (FT150-20-ALCE)
- KURIYAMA Bulk Food Grade Hose, 1-1/2" ID x 100 ft. (MILK-150X100G)
- KURIYAMA Bulk Food Grade Hose, 1" ID x 50 ft., Gray (WT100X50G)
- KURIYAMA Bulk Food Grade Hose, 2" ID x 50 ft., Bend Radius: 4" (WT200X50G)
- CONTINENTAL 1/2" ID x 500 ft EPDM Bulk Washdown Hose WT (20070992)
- Kuriyama Industrial Hoses