Shop All Industrial Hoses
Kuriyama
Bulk Chemical Hose, 1/2" ID x 300 ft.
Mfr # A1661-08-300
Zoro # G7235969
product price: $871.99
/ea
Free Shipping & Returns
$871.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1/2 in
- Hose Length 300 ft
- Max. Working Pressure @ 70 F 300 psi
- Hose Configuration Bulk Hose
- Hose Cover Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kuriyama
- MFR # A1661-08-300
- Zoro # G7235969
- Country of Origin Canada
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 1/2 in |
Hose Length | 300 ft |
Hose Outside Dia. | 51/64 in |
Bend Radius | 3 in |
Details
Max. Working Pressure @ 70 F | 300 psi |
Hose Configuration | Bulk Hose |
Hose Cover Material | PVC |
Hose Color | Yellow |
Temp. Range | 15 Degrees to 160 Degrees F |
Hose Tube Material | PVC |
Standards | FDA |
Static Control Wire | No |
Item | Bulk Chemical Hose |
Hose Reinforcement Material | Polyethylene |
Burst Pressure | 1,800 psi |
Safety Factor | 4:1 |
For Media Type | Air, Fertilizers, Fungicides, Herbicides, Water |
Not Recommended Chemicals | Automatic Transmission Fluid, Biodiesel, Brake Fluid, Diesel Fuel, E85, Fuel Oil, Gasoline, Heptane, Hexane, Hydraulic Fluid (Petroleum), Hydraulic Fluid (Synthetic), Kerosene, Lacquer Thinners, Lubricated Air, Methyl Chloride, Mineral Oil , Motor Oil, Naphtha, Paint, Sodium Hydroxide/Caustic Soda (20%), Sodium Hydroxide/Caustic Soda (50%), Sodium Hydroxide/Caustic Soda (80%), Sodium Hypochlorite/Bleach (to 20%), Solvents, Steam, Stoddard Solvent (Mineral Spirits), Sulfuric Acid (10% - 75%), Sulfuric Acid (75% - 100%), Toluene, Trichlorethylene (50%), Turpentine, Vegetable Oil, Xylene |
Compatible Chemicals | Air, Fertilizers, Fresh Water, Fungicides, Herbicides |
Description
Bulk Chemical Hose, Hose Inside Dia. 1/2 in, Hose Outside Dia. 51/64 in, Hose Length 300 ft, Hose Tube Material PVC, Hose Cover Material PVC, Hose Reinforcement Type Braid, Hose Reinforcement Material Polyethylene, Hose Color Yellow, Burst Pressure 1,800 psi, Max. Working Pressure @ 70 F 300 psi, Safety Factor 4:1, Temp. Range 15 Degrees to 160 Degrees F, Bend Radius 3 in, Hose Configuration Bulk Hose, Static Control Wire No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT QD Bushing, Series SD, Bore 1-3/8 In (SD138)
- TRU-FLATE Coupler and Plug Kit (13-203)
- DONALDSON Cartridge Filter (P167414)
- TSUBAKI Sprocket , 80 Chain Size, 1 Bore Dia., 15 # of Teeth (80B15)
- KURIYAMA 1-1/2" ID x 20 ft PVC Food/Beverage Hose 85 PSI Clear (FT150-20-ALCE)
- KURIYAMA Bulk Food Grade Hose, 1-1/2" ID x 100 ft. (MILK-150X100G)
- KURIYAMA Bulk Food Grade Hose, 2" ID x 100 ft. (WT200X100G)
- KURIYAMA Bulk Food Grade Hose, 2" ID x 50 ft., Bend Radius: 4" (WT200X50G)
- KURIYAMA 6" ID x 20 ft PVC Bulk Food Hose 40 PSI Clear (FT600X20)
- KURIYAMA 2-1/2" ID x 100 ft PVC Bulk Food Hose 65 PSI Clear (HG250)
- AMERICAN ABRASIVE SUPPLY Sandblast Hose, 1" ID, 1-7/8" ODx50ft. (BH1X50)
- Kuriyama Air Hoses