Shop All PVC Tubing
Kuriyama
Braided Tubing, 200 psi at 70F, 100 ft.
Mfr # K3150-10
Zoro # G2400447
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PVC with Spiraled Polyester Yarn
- Tube Hardness Shore A: 73
- Inside Dia. 5/8 in
- Outside Dia. 57/64 in
- Wall Thickness 0.13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kuriyama
- MFR # K3150-10
- Zoro # G2400447
- Country of Origin United States
- Category PVC Tubing
Dimensions
Inside Dia. | 5/8 in |
Outside Dia. | 57/64 in |
Tube Length | 100 ft |
Tube Bend Radius | 1 1/4 in |
Outside Diameter | 29/32 in |
Bend Radius | 1 1/4 in |
Overall Length | 100 ft |
Inside Diameter | 5/8 in |
Description
Tubing, Application Air, Beverage, Food, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 73, Inside Diameter 5/8 in, Jacket Material No Jacket, Material PVC, Material Trade Name Clearbraid, Maximum Operating Pressure 200 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Maximum Vacuum Pressure 20 in Hg, Outside Diameter 29/32 in, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Chemical Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEMIS Rnd Cfwc Ec Mwd Seat Venetian Pink, With Cover, Enameled Wood, Round (7B500EC 063)
- ZORO SELECT Brass 90 Degrees Street Elbow, MNPT x FNPT, 1/8" Pipe Size (22UL05)
- NORPRENE Tubing, Norprene(R), 3/4 in OD, 50 Ft (APW00038)
- LEGEND VALVE 1" X 1/2" PEX RED COUPLING (460-532NL)
- KURIYAMA Tubing, 7/16 I.D., 100 ft., Clear, Flexible (K010-0709X100)
- KURIYAMA Tubing, Clear, Shore A 73, 2" I.D. (K3150-32X5)
- KURIYAMA Tubing, Clear, Shore A 73, 3/8" I.D. (K7160-06X50)
- KURIYAMA Tubing, Clear, Shore A 73, 3/8" I.D. (K010-0608X100G)
- KURIYAMA Tubing, Clear, Shore A 73, 1/2" I.D. (K010-0810X100G)
- KURIYAMA Tubing, Clear, Shore A 73, 1" I.D. (K7300-16X50)
- ZORO SELECT Super SoFt Latex Tubing for Air, 3/16" ID x 5/16" OD x 25 Ft. L (ZUSA-HT-229)
- Kuriyama Tubing