Shop All PVC Tubing
Kuriyama
Braided Tubing, 125 psi at 70F, 100 ft.
Mfr # K3150-20X100
Zoro # G3248786
original price:
$450.67
14% off
new price: $385.99
/ea
Free Shipping & Returns
$385.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PVC with Spiraled Polyester Yarn
- Tube Hardness Shore A: 73
- Inside Dia. 1 1/4 in
- Outside Dia. 1 5/8 in
- Wall Thickness 0.16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kuriyama
- MFR # K3150-20X100
- Zoro # G3248786
- Country of Origin Canada
- Category PVC Tubing
Dimensions
Inside Dia. | 1 1/4 in |
Outside Dia. | 1 5/8 in |
Tube Length | 100 ft |
Tube Bend Radius | 1 1/2 in |
Overall Length | 100 ft |
Bend Radius | 1 1/2 in |
Outside Diameter | 1 5/8 in |
Inside Diameter | 1 1/4 in |
Description
Tubing, Application Air, Beverage, Food, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 73, Inside Diameter 1 1/4 in, Jacket Material No Jacket, Material PVC, Material Trade Name Clearbraid, Maximum Operating Pressure 100 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Maximum Vacuum Pressure 8 in Hg, Outside Diameter 1 5/8 in, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Chemical Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Royal® Flushometer Control Stop Repair Kit, H-541-ASD (3308853)
- ZORO SELECT 1/2" FSW 316/316L SS SW Outlet (100741350218)
- ZORO SELECT 3" Bevel Seat T304 SS Threaded Long Ferrule (15A3.0)
- VIVE HEALTH Toilet Safety Frame (LVA2025SLV)
- KURIYAMA Tubing, Clear, Shore A 73, 1 1/4" I.D. (K010-2026X5)
- KURIYAMA Tubing, Clear, Shore A 73, 3/8" I.D. (K3150-06X5)
- KURIYAMA Tubing, Clear, Shore A 73, 1/2" I.D. (K4350-08X50)
- KURIYAMA Tubing, Clear, Shore A 73, 5/16" I.D. (K010-0508X100G)
- KURIYAMA Braided Tubing, 250 psi at 70F, 100 ft. (K3150-05)
- KURIYAMA Tubing, Clear, Shore A 73, 2" I.D. (K7300-32X5)
- PROFESSIONAL PLASTICS Tygon SE-200 Tube AJD00007, 0.125 ID X .250 OD X 50 FT [Each] (TTYSE200.125X.250X50FT)
- Kuriyama PVC Tubing