Shop All Pond Accessories
Kuriyama
Aeration Tubing, 5/8 In ID, 100 Ft., Black
Mfr # K2W-1017X100
Zoro # G2605924
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 5/8 in
- Material PVC
- Features Naturally Sinks
- Temp. Range 25 to 150 Degrees F
- Outside Dia. 1 13/200 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kuriyama
- MFR # K2W-1017X100
- Zoro # G2605924
- Country of Origin United States
- Category Pond Accessories
Dimensions
Inside Dia. | 5/8 in |
Outside Dia. | 1 13/200 in |
Length | 100 ft |
Outside Diameter | 1 13/200 in |
Overall Length | 100 ft |
Inside Diameter | 5/8 in |
Bend Radius | 5 in |
Description
Tubing, Application Commercial Hatcheries, Ice Clearing, Pond and Lake Aeration, Wastewater Lagoons, Water Recirculation, Color Black, Inside Diameter 5/8 in, Material PVC, Material Trade Name Nautilus, Maximum Operating Pressure 50 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Outside Diameter 1 13/200 in, Overall Length 100 ft, Reinforcement Not Reinforced, Self Sinking Yes, Standards RoHS Compliant, Bend Radius 5 in, Clarity Opaque, Does Not Contain Phthalate
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULE Utility and Sump Pump, 115VAC, 110W (A53S24-GRA)
- FILL-RITE DC Pump, 10 ft.Power Cord, Rotary Vane (RD1212NH)
- DAYTON Hex Nut Zinc Plated, 3/8-16 Zp, PK4 (PP60220G)
- PIUSI USA Viscomat 200/2,170 psi, 110V 60Hz NoCable, 120v, 2.4 Max. Flow Rate , 1500W HP, Cast iron (F0030420D)
- BONIDE PRODUCTS 16 oz Concentrate Weed Beater (BO571481)
- SUMMIT STRAW BARLEY POND TRT2PK (130)
- POND BOSS Limescale Remover, 8oz. (54187)
- DANNER 5/8" ID x 20' Black Kink Resistant Vinyl Tubing (12158)
- AQUASCAPE Aquascape 91020 AquaSurge 5000 Pump - G2 (91020)
- ATLANTIC WATER GARDENS Atlantic Water Gardens TT3000 TT-Series 3000 GPH Pump (TT3000)
- QUIKRETE 5CUFT River Pebbles (1175-15)
- Kuriyama Pond Accessories