Shop All Pond Accessories
Kuriyama
Aeration Tubing, 3/8 In ID, 300 Ft., Black
Mfr # K2W-0611X300
Zoro # G1842942
Free Shipping & Returns
$434.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 3/8 in
- Material PVC
- Features Naturally Sinks
- Length 300 ft
- Application Aeration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kuriyama
- MFR # K2W-0611X300
- Zoro # G1842942
- UPC # 822353135198
- Country of Origin United States
- Category Pond Accessories
Dimensions
Inside Dia. | 3/8 in |
Length | 300 ft |
Outside Dia. | 69/100 in |
Inside Diameter | 3/8 in |
Bend Radius | 3 in |
Overall Length | 300 ft |
Outside Diameter | 69/100 in |
Description
Tubing, Application Commercial Hatcheries, Ice Clearing, Pond and Lake Aeration, Wastewater Lagoons, Water Recirculation, Color Black, Inside Diameter 3/8 in, Material PVC, Material Trade Name Nautilus, Maximum Operating Pressure 50 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Outside Diameter 69/100 in, Overall Length 300 ft, Reinforcement Not Reinforced, Self Sinking Yes, Standards RoHS Compliant, Bend Radius 3 in, Clarity Opaque, Does Not Contain Phthalate
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRUNDFOS Pumps CR Connections Oval flange set, 1"NPT, for cast iron base Packaged Fitting Sets Material (96474336)
- FINISH THOMPSON Impeller, White (107067-2)
- FRANKLIN ELECTRIC Condensate Removal Pump, 2/7 gal, 1/30 hp (554651)
- LINCOLN LUBRICATION Digital Lube Meter 8Gpm W/Semi Auto Nozzle (982)
- GLB Granule Alkalinity Increaser 25 lb (71203A)
- DANNER Replacement Cage for ProLine Hy-Drive 2600-4800 (12685)
- AQUASCAPE Aquascape 99158 Barbed Male Hose Adapter 1.5 in. to 1.5 in. (99158)
- BONIDE PRODUCTS Bonide Products 248506 16 oz Concentrate Weed Beater (248506)
- AQUASCAPE Large Stacked Slate Sphere (78289)
- BBQPLUS 25 in. X 100 ft. Poly Pipe (BB169286)
- QUIKRETE 5CUFT AP Stone (1175-20)
- Kuriyama Pond Accessories