Shop All Pond Accessories
Kuriyama
Aeration Tubing, 1/2 In ID, 200 Ft., Black
Mfr # K2W-0815X200
Zoro # G0350716
product price: $526.99
/ea
Free Shipping & Returns
$526.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 1/2 in
- Material PVC
- Features Naturally Sinks
- Color Black
- Application Aeration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kuriyama
- MFR # K2W-0815X200
- Zoro # G0350716
- Country of Origin United States
- Category Pond Accessories
Dimensions
Inside Dia. | 1/2 in |
Outside Dia. | 24/25 in |
Length | 200 ft |
Inside Diameter | 1/2 in |
Overall Length | 200 ft |
Outside Diameter | 24/25 in |
Bend Radius | 4 in |
Description
Tubing, Application Commercial Hatcheries, Ice Clearing, Pond and Lake Aeration, Wastewater Lagoons, Water Recirculation, Color Black, Inside Diameter 1/2 in, Material PVC, Material Trade Name Nautilus, Maximum Operating Pressure 50 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Outside Diameter 24/25 in, Overall Length 200 ft, Reinforcement Not Reinforced, Self Sinking Yes, Standards RoHS Compliant, Bend Radius 4 in, Clarity Opaque, Does Not Contain Phthalate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENNER Flow activated for Proportional Injection 60 GPD, 100 PSI 3/8" W with Tantalum Spring (S420)
- TACO Impeller, In-Line, EPDM/Rubber (2400-028RP)
- WHALE MARINE Supersub 12V 650GPH Low Profile Automatic Bilge Pump (SS5212)
- SIMER Jet Pump 1/2 hp, 115V Sw Simer (3105P-10)
- OCEAN BLUE WATER PRODUCTS Ocean Blue Water Products 130070B Leaf Eater with Brushes and Wheels (130070B)
- BLACKSTONE Rubber Gas Line Hose and Regulator 36 in L (5471)
- PROLINE APP-Controlled Multi-Colored LED Spillway. 12" Wide Spillway, 12V (03701)
- MIXAIR Universal Hose Splice Kit (Universal Connector Kit - Hose Splice)
- DANNER 1 1/2" ID x 20' Black Kink Resistant Vinyl Tubing (12414)
- AQUASCAPE Aquascape 99226 0.5 in. Hudson Fill Valve without Screen (99226)
- OASE Corrugate Tubing, 20 ft.x1" ID, Black (45399)
- Kuriyama Pond Accessories