Shop All Pond Accessories
Kuriyama
Aeration Tubing, 1 In ID, 100 Ft., Black
Mfr # K2W-1627X100
Zoro # G2349681
Free Shipping & Returns
$655.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 1 in
- Material PVC
- Features Naturally Sinks
- Temp. Range 25 to 150 Degrees F
- Wall Thickness 0.345 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kuriyama
- MFR # K2W-1627X100
- Zoro # G2349681
- Country of Origin United States
- Category Pond Accessories
Dimensions
Inside Dia. | 1 in |
Outside Dia. | 1 69/100 in |
Length | 100 ft |
Bend Radius | 8 in |
Inside Diameter | 1 in |
Outside Diameter | 1 69/100 in |
Overall Length | 100 ft |
Description
Tubing, Application Commercial Hatcheries, Ice Clearing, Pond and Lake Aeration, Wastewater Lagoons, Water Recirculation, Color Black, Inside Diameter 1 in, Material PVC, Material Trade Name Nautilus, Maximum Operating Pressure 40 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Outside Diameter 1 69/100 in, Overall Length 100 ft, Reinforcement Not Reinforced, Self Sinking Yes, Standards RoHS Compliant, Bend Radius 8 in, Clarity Opaque, Does Not Contain Phthalate
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FILL-RITE Fuel Transfer Nozzle, Manual, 3/4 (FRHMN075S)
- GOULDS WATER TECHNOLOGY Submersible Effluent Pump, 1/2hp, 14.5A (WE0511H)
- HEDLAND Flowmeter, GPM/LPM 1.0 - 10 / 4-35 (H625-110)
- SPRINGER PARTS Pump Rebuild Kit for Bell & Gossett Pump Models 80 & 1531 (Standard Inside Seal) (FK08185024XX06SP)
- POND BOSS Pond Skin Liner, 10 ft. L, 7 ft.W, PVC (52373)
- AQUASCAPEPRO PVC Union Fitting Slip x Slip 1-.5 in. (99167)
- PENN PLAX Aqua Mist Air Stone AddAStone 2 x 10 in (AS2)
- POND BOSS FOUNTAIN PUMP 150GPH (PF140)
- DANNER PM1000 & 2000 Carbon Replacement Filter Media Single Pak (12203)
- AQUASCAPEPRO AquascapePRO 85004 Boxed Liner 20 ft. x 25 ft. (85004)
- DANNER Pro5000 Filter & Falls w/ 18" Spillway. Includes Biomatrix Media. (2490)
- Kuriyama Pond Accessories