Shop All Industrial Hoses
Kuriyama
5" ID x 20 ft PVC Bulk Food Hose 30 PSI Clear
Mfr # WT500X20
Zoro # G2155557
product price: $990.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$990.99
Free 30-Day Returns
Key Features
- Hose Inside Dia. 5 in
- Hose Length 20 ft
- Max. Working Pressure @ 70 F 30 psi
- Hose Configuration Bulk Hose
- Hose Cover Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kuriyama
- MFR # WT500X20
- Zoro # G2155557
- Country of Origin Canada
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 5 in |
Hose Length | 20 ft |
Inside Dia. | 5" |
Outside Dia. | 5-3/4" |
Length | 20 ft. |
Bend Radius | 16 in |
Food Hose Inside Dia. | 5" |
Inside Dia. - Food Hose | 5" |
Food Hose Length | 20 ft. |
Length - Food Hose | 20 ft. |
Description
Food Hose, Hose Inside Dia. 5 in, Hose Length 20 ft, Hose Tube Material PVC, Hose Cover Material PVC, Hose Reinforcement Type Helix, Hose Reinforcement Material PVC, Hose Color Clear, Vacuum Rating 24 in Hg, Max. Working Pressure @ 70 F 30 psi, Safety Factor 4:1, Temp. Range -4 Degrees to 150 Degrees F, Standards 3-A, FDA, USDA, Bend Radius 16 in, Hose Configuration Bulk Hose
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces GARDNER-DENVER 2116110, Suction, 25 micron (ZX-2116110)
- PARKER Manual Air Control Valve, 4-Way, 1/8In NPT (P2LAX89122)
- PIX Belt, SPA, 13 x 925mm LP (SPA925)
- FOSTER Socket, AlumN Body, Steel Sleeve, SHD, 1/2" (SHD5305)
- KURIYAMA 1-1/2" ID x 20 ft PVC Food/Beverage Hose 85 PSI Clear (FT150-20-ALCE)
- KURIYAMA Bulk Food Grade Hose, 1-1/2" ID x 100 ft. (MILK-150X100G)
- KURIYAMA Bulk Food Grade Hose, 3" ID x 50 ft. (WT300X50G)
- KURIYAMA Bulk Food Grade Hose, 1" ID x 50 ft., Gray (WT100X50G)
- KURIYAMA 2" ID x 100 ft PVC Food Hose 70 PSI Clear (FS5TF200X100)
- KURIYAMA Bulk Food Grade Hose, 2" ID x 50 ft., Bend Radius: 4" (WT200X50G)
- JOHNDOW INDUSTRIES Sight Hose Assembly (20DCE-2)
- Kuriyama Industrial Hoses