Shop All Industrial Hoses
Kuriyama
4" ID PVC Food Hose 45 PSI Clear
Mfr # F04TW400X100
Zoro # G1823958
product price: $1,294.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,294.99
Free 30-Day Returns
Key Features
- Tube Material PVC
- Hose Inside Dia. 4 in
- Inside Dia. 4"
- Hose Length 100 ft
- Outside Dia. 4-19/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kuriyama
- MFR # F04TW400X100
- Zoro # G1823958
- Country of Origin Viet Nam
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 4 in |
Inside Dia. | 4" |
Hose Length | 100 ft |
Outside Dia. | 4-19/32" |
Length | 100 ft. |
Bend Radius | 9 13/32 in |
Length - Food Hose | 100 ft. |
Food Hose Inside Dia. | 4" |
Inside Dia. - Food Hose | 4" |
Food Hose Length | 100 ft. |
Description
Food Hose, Hose Inside Dia. 4 in, Hose Length 100 ft, Hose Tube Material PVC, Hose Cover Material PVC, Hose Reinforcement Type Helix, Hose Reinforcement Material PVC, Hose Color Clear, Vacuum Rating 28 in Hg, Max. Working Pressure @ 70 F 45 psi, Safety Factor 4:1, Temp. Range -4 Degrees to 150 Degrees F, Standards FDA, Bend Radius 9 13/32 in, Hose Configuration Bulk Hose
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEY Double-Acting Hand Operated Hydraulic Pump (220992)
- REELCRAFT Drive Spring Assembly (S504240)
- MILLENNIUM FILTER Hydraulic Filter, replaces REXROTH R900229752, Pressure Line, 10 micron (ZX-R900229752)
- LUBRIPLATE Multi-Purpose H-1/Food Grade, Nlgi No. 2 PK12 (L0145-063)
- KURIYAMA Bulk Food Grade Hose, 1-1/2" ID x 100 ft. (MILK-150X100G)
- KURIYAMA 2-1/2" ID x 100 ft PVC Bulk Food Hose 65 PSI Clear (HG250)
- KURIYAMA Bulk Food Grade Hose, 1" ID x 50 ft., Gray (WT100X50G)
- KURIYAMA 6" ID x 20 ft PVC Bulk Food Hose 40 PSI Clear (FT600X20)
- KURIYAMA Bulk Food Grade Hose, 3/4ID x 50ft., Clear (FT075X50G)
- KURIYAMA Bulk Food Grade Hose, 2" ID x 100 ft. (WT200X100G)
- CONTINENTAL Washdown Hose Assembly, 3/4" ID x 25 ft. (FRTB075-25MF-G)
- Kuriyama Industrial Hoses