Shop All Discharge & Suction Hoses
Kuriyama
3/4" ID x 100 ft PVC Water Suction Hose 115 PSI Clear/BL
Mfr # 45DU63
Zoro # G0461076
original price:
$365.99
9% off
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PVC
- Inside Dia. 3/4"
- Outside Dia. 1.01"
- Max. Pressure 115 psi
- Length 100 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kuriyama
- MFR # 45DU63
- Zoro # G0461076
- Country of Origin United States
- Category Discharge & Suction Hoses
Dimensions
Inside Dia. | 3/4" |
Outside Dia. | 1.01" |
Length | 100 ft. |
Bend Radius | 3 in |
Hose Inside Dia. | 3/4 in |
Hose Length | 100 ft |
Details
Item | Water Suction Hose |
Tube Material | PVC |
Max. Pressure | 115 psi |
Color | Clear and Blue |
Reinforcement | PVC Helix |
Max. Temp. | 150 Degrees F |
Vacuum Rating | 29 in Hg |
Hose Color | Blue, Clear |
Max. Working Pressure @ 70 F | 115 psi |
Temp. Range | -40 Degrees to 150 Degrees F |
Hose Configuration | Bulk Hose |
Hose Cover Material | PVC |
Hose Tube Material | PVC |
Water Hose Type | Water Suction and Discharge Hose |
Not Recommended Chemicals | Biodiesel, Diesel Fuel, Gasoline, Kerosene |
For Media Type | Antifreeze, Ethylene Glycol, Glycerin, Water |
Compatible Chemicals | Antifreeze (Coolant), Deionized Water, Ethylene Glycol, Fresh Water, Glycerin |
Description
Water Suction Hose, Hose Inside Dia. 3/4 in, Hose Length 100 ft, Hose Color Blue, Clear, Hose Tube Material PVC, Hose Cover Material PVC, Max. Working Pressure @ 70 F 115 psi, Temp. Range -40 Degrees to 150 Degrees F, Bend Radius 3 in, Hose Configuration Bulk Hose, Vacuum Rating 29 in Hg
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Radial Bearing, Double Shield, 20mm Bore (1ZGJ1)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 3 Groove 6.95 in OD (663B)
- WEATHERHEAD Coupler Plug, (M)NPT, 3/8, Steel (42)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1 1/2 HP, 145TC Frame, 208-230/460V AC Voltage, 1,760 Nameplate RPM (CEM3554T)
- KURIYAMA 1-1/2" ID x 100 ft PVC Water Suction Hose 90 PSI Clear/BL (45DU65)
- KURIYAMA 1-1/2" ID x 20 ft PVC Water Suction Hose Clear/BL (45DU70)
- KURIYAMA 2" ID x 20 ft PVC Water Suction Hose Clear/BL (45DU72)
- KURIYAMA 1" ID x 100 ft PVC Water Suction Hose 90 PSI Clear/BL (45DU64)
- KURIYAMA 2" ID x 100 ft PVC Water Suction Hose 90 PSI Clear/BL (45DU66)
- KURIYAMA 2" ID x 20 ft PVC Water Suction Hose 90 PSI Clear/BL (45DU71)
- BE PRESSURE Industrial Discharge Hose Kit, 2 Dia, 50'L, 150 PSI (85.400.097)
- Kuriyama Air Hoses