Shop All Industrial Hoses
This Product is Discontinued
Kuriyama
3/4" ID x 100 ft PVC Bulk Food Hose 115 PSI Clear (Discontinued)
Mfr # FT075X100
Zoro # G3375316
Free Shipping & Returns
This Product is Discontinued
Key Features
- Hose Inside Dia. 3/4 in
- Hose Length 100 ft
- Max. Working Pressure @ 70 F 115 psi
- Hose Configuration Bulk Hose
- Hose Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kuriyama
- MFR # FT075X100
- Zoro # G3375316
- UPC # 822353016756
- Country of Origin Canada
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 3/4 in |
Hose Length | 100 ft |
Length - Food Hose | 100 ft. |
Outside Dia. | 1" |
Bend Radius | 3 in |
Length | 100 ft. |
Inside Dia. - Food Hose | 3/4" |
Food Hose Inside Dia. | 3/4" |
Food Hose Length | 100 ft. |
Inside Dia. | 3/4" |
Description
Food Hose, Hose Inside Dia. 3/4 in, Hose Length 100 ft, Hose Tube Material PVC, Hose Cover Material PVC, Hose Reinforcement Material PVC, Hose Color Clear, Max. Working Pressure @ 70 F 115 psi, Safety Factor 4:1, Temp. Range -4 Degrees to 150 Degrees F, Standards 3A(01), BSE/TSE(02), FDA(03), Phthalate Free(09), RoHS(10), USDA(11), Bend Radius 3 in, Hose Configuration Bulk Hose, Antimicrobial No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.