Shop All Discharge & Suction Hoses
Kuriyama
3" ID x 20 ft PVC Water Suction Hose 65 PSI Clear/BL
Mfr # 45DU73
Zoro # G0460988
product price: $341.99
/ea
Free Shipping & Returns
$341.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PVC
- Inside Dia. 3"
- Outside Dia. 3.43"
- Max. Pressure 65 psi
- Length 20 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kuriyama
- MFR # 45DU73
- Zoro # G0460988
- Country of Origin United States
- Category Discharge & Suction Hoses
Dimensions
Inside Dia. | 3" |
Outside Dia. | 3.43" |
Length | 20 ft. |
Fitting Size | 3 in x 3 in |
Bend Radius | 10 in |
Hose Inside Dia. | 3 in |
Hose Fitting B Size | 3 in |
Hose Length | 20 ft |
Hose Fitting A Size | 3 in |
Description
Water Suction and Discharge Hose, Hose Inside Dia. 3 in, Hose Length 20 ft, Hose Color Blue, Clear, Hose Tube Material PVC, Hose Cover Material PVC, Max. Working Pressure @ 70 F 65 psi, Temp. Range -40 Degrees to 150 Degrees F, Bend Radius 10 in, Hose Fitting A Size 3 in, Hose Fitting B Size 3 in, Hose Fitting A Material Aluminum, Hose Fitting B Material Aluminum, Hose Fitting A Type Cam and Groove C, Hose Fitting B Type Cam and Groove E, Hose Configuration Coupled Assembly
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Pin, 96445 (96445)
- FESTO Pressure Regulator LR-D-7-MIDI (LR-D-7-MIDI)
- KSM Ball Bearing, 32mm OD, 2 Rubber Seals (6804 2RS)
- NSK NSK-6202ZZ, 6200 Series Single Row Deep Groove Ball Bearing, 6202ZZ (6202ZZ)
- KURIYAMA 1" ID x 100 ft PVC Water Suction Hose 90 PSI Clear/BL (45DU64)
- KURIYAMA 1-1/2" ID x 20 ft PVC Water Suction Hose Clear/BL (45DU70)
- KURIYAMA 2" ID x 20 ft PVC Water Suction Hose 90 PSI Clear/BL (45DU71)
- KURIYAMA 3/4" ID x 100 ft PVC Water Suction Hose 115 PSI Clear/BL (45DU63)
- KURIYAMA 1-1/2" ID x 20 ft PVC Water Suction Hose Clear/BL (45DU69)
- KURIYAMA 2" ID x 100 ft PVC Water Suction Hose 90 PSI Clear/BL (45DU66)
- APACHE Apache 4 x 10' Bulk PVC Lay Flat Discharge Hose, 13028508-10-Feet (13028508 - 10 Feet)
- Kuriyama Discharge & Suction Hoses