Shop All Discharge & Suction Hoses
Kuriyama
3" ID x 100 ft PVC Water Suction Hose 65 PSI Clear/BL
Mfr # 45DU67
Zoro # G2155469
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$765.99
Free 30-Day Returns
Key Features
- Tube Material PVC
- Inside Dia. 3"
- Outside Dia. 3.43"
- Max. Pressure 65 psi
- Length 100 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kuriyama
- MFR # 45DU67
- Zoro # G2155469
- Country of Origin United States
- Category Discharge & Suction Hoses
Dimensions
Inside Dia. | 3" |
Outside Dia. | 3.43" |
Length | 100 ft. |
Bend Radius | 10 in |
Hose Inside Dia. | 3 in |
Hose Length | 100 ft |
Details
Item | Water Suction Hose |
Tube Material | PVC |
Max. Pressure | 65 psi |
Color | Clear and Blue |
Reinforcement | PVC Helix |
Max. Temp. | 150 Degrees F |
Hose Color | Blue, Clear |
Hose Tube Material | PVC |
Temp. Range | -40 Degrees to 150 Degrees F |
Hose Cover Material | PVC |
Water Hose Type | Water Suction and Discharge Hose |
Max. Working Pressure @ 70 F | 65 psi |
Hose Configuration | Bulk Hose |
Not Recommended Chemicals | Biodiesel, Diesel Fuel, Gasoline, Kerosene |
For Media Type | Antifreeze, Ethylene Glycol, Glycerin, Water |
Compatible Chemicals | Antifreeze (Coolant), Deionized Water, Ethylene Glycol, Fresh Water, Glycerin |
Description
Water Suction Hose, Hose Inside Dia. 3 in, Hose Length 100 ft, Hose Color Blue, Clear, Hose Tube Material PVC, Hose Cover Material PVC, Max. Working Pressure @ 70 F 65 psi, Temp. Range -40 Degrees to 150 Degrees F, Bend Radius 10 in, Hose Configuration Bulk Hose
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Spacer Ring, 1555753 (ET425SR-075D)
- TRU-FLATE Regulator W/Gauge 125Psi (24414)
- DAYTON DC Gearmotor, 250.0 in-lb Max. Torque, 3 RPM Nameplate RPM, 90V DC Voltage (1LRA8)
- SPEEDAIRE Filter/Regulator, 120 cfm, 150psi (4ZK89)
- KURIYAMA 4" ID x 100 ft PVC Water Suction Hose 55 PSI Clear/BL (45DU68)
- KURIYAMA 1" ID x 100 ft PVC Water Suction Hose 90 PSI Clear/BL (45DU64)
- KURIYAMA 1-1/2" ID x 20 ft PVC Water Suction Hose Clear/BL (45DU69)
- KURIYAMA 2" ID x 20 ft PVC Water Suction Hose Clear/BL (45DU72)
- KURIYAMA 1-1/2" ID x 100 ft PVC Water Suction Hose 90 PSI Clear/BL (45DU65)
- KURIYAMA 3/4" ID x 100 ft PVC Water Suction Hose 115 PSI Clear/BL (45DU63)
- FACTORY CAT HOSE ASSEMBLY - 38.5in x 1.5in GREY SMOOTH, ONE 1.5IN SHORT CUFF & ONE 1.5in TO 2in ENLARGER (253-0111)
- Kuriyama Discharge & Suction Hoses