Shop All Industrial Hoses
Kuriyama
3" ID PVC Food Hose 45 PSI Clear
Mfr # F04TW300X100
Zoro # G1823967
product price: $837.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$837.99
Free 30-Day Returns
Key Features
- Tube Material PVC
- Hose Inside Dia. 3 in
- Inside Dia. 3"
- Hose Length 100 ft
- Outside Dia. 3-7/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kuriyama
- MFR # F04TW300X100
- Zoro # G1823967
- Country of Origin Viet Nam
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 3 in |
Inside Dia. | 3" |
Hose Length | 100 ft |
Outside Dia. | 3-7/16" |
Bend Radius | 8 39/64 in |
Length | 100 ft. |
Inside Dia. - Food Hose | 3" |
Food Hose Length | 100 ft. |
Length - Food Hose | 100 ft. |
Food Hose Inside Dia. | 3" |
Description
Food Hose, Hose Inside Dia. 3 in, Hose Length 100 ft, Hose Tube Material PVC, Hose Cover Material PVC, Hose Reinforcement Type Helix, Hose Reinforcement Material PVC, Hose Color Clear, Vacuum Rating 28 in Hg, Max. Working Pressure @ 70 F 45 psi, Safety Factor 4:1, Temp. Range -4 Degrees to 150 Degrees F, Standards FDA, Bend Radius 8 39/64 in, Hose Configuration Bulk Hose
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Keyed Shaft, 3/16"x3/32", SS (ZSHK-750-12000-316SU)
- DAYTON Shaft Collar, Clamp, 1Pc, 1/4 In, Steel (1L656)
- APACHE Apache JS3059 1-1/2" Band-It Jr. Carbon Steel Preformed Clamp w/ 5/8" Wide Band (40029024)
- GAST Stock 28/Skid 1Up-Nrv-11-Gr11 Air Motor (1UP-NRV-11-GR11)
- KURIYAMA Bulk Food Grade Hose, 3" ID x 50 ft. (WT300X50G)
- KURIYAMA 6" ID x 20 ft PVC Bulk Food Hose 40 PSI Clear (FT600X20)
- KURIYAMA Bulk Food Grade Hose, 2" ID x 100 ft. (WT200X100G)
- KURIYAMA 1-1/2" ID x 20 ft PVC Food/Beverage Hose 85 PSI Clear (FT150-20-ALCE)
- KURIYAMA 2" ID x 100 ft PVC Food Hose 70 PSI Clear (FS5TF200X100)
- KURIYAMA Bulk Food Grade Hose, 1-1/2" ID x 100 ft. (MILK-150X100G)
- MILTON 3/8" x 25 ft. EPDM Rubber Air Hose (1634)
- Kuriyama Air Hoses