Shop All Discharge & Suction Hoses
Kuriyama
2" ID x 100 ft PVC Water Suction Hose 90 PSI Clear/BL
Mfr # 45DU66
Zoro # G0461049
product price: $631.99
/ea
Free Shipping & Returns
$631.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PVC
- Inside Dia. 2"
- Outside Dia. 2.35"
- Max. Pressure 90 psi
- Length 100 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kuriyama
- MFR # 45DU66
- Zoro # G0461049
- Country of Origin United States
- Category Discharge & Suction Hoses
Dimensions
Inside Dia. | 2" |
Outside Dia. | 2.35" |
Length | 100 ft. |
Bend Radius | 7 in |
Hose Inside Dia. | 2 in |
Hose Length | 100 ft |
Details
Item | Water Suction Hose |
Tube Material | PVC |
Max. Pressure | 90 psi |
Color | Clear and Blue |
Max. Temp. | 150 Degrees F |
Reinforcement | PVC Helix |
Water Hose Type | Water Suction and Discharge Hose |
Hose Cover Material | PVC |
Temp. Range | -40 Degrees to 150 Degrees F |
Hose Configuration | Bulk Hose |
Hose Tube Material | PVC |
Hose Color | Blue, Clear |
Max. Working Pressure @ 70 F | 90 psi |
Not Recommended Chemicals | Biodiesel, Diesel Fuel, Gasoline, Kerosene |
For Media Type | Antifreeze, Ethylene Glycol, Glycerin, Water |
Compatible Chemicals | Antifreeze (Coolant), Deionized Water, Ethylene Glycol, Fresh Water, Glycerin |
Description
Water Suction Hose, Hose Inside Dia. 2 in, Hose Length 100 ft, Hose Color Blue, Clear, Hose Tube Material PVC, Hose Cover Material PVC, Max. Working Pressure @ 70 F 90 psi, Temp. Range -40 Degrees to 150 Degrees F, Bend Radius 7 in, Hose Configuration Bulk Hose
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 6-3/4 to 7-1/16In, SAE 675, PK5 (300110675)
- NOBLES/TENNANT DRIVE MOTOR - BRUSH MOTOR W/GEARBOX, OFFSET - 36V 200RPM .75HP (397815)
- KOYO 6311 C3, Ball Brg Over 100Mm (6311 C3)
- NTN Pillow Block Bearing, Ball, 1-3/8" Bore (UCP207-106D1)
- KURIYAMA 3" ID x 100 ft PVC Water Suction Hose 65 PSI Clear/BL (45DU67)
- KURIYAMA 1-1/2" ID x 20 ft PVC Water Suction Hose Clear/BL (45DU69)
- KURIYAMA 2" ID x 20 ft PVC Water Suction Hose Clear/BL (45DU72)
- KURIYAMA 3/4" ID x 100 ft PVC Water Suction Hose 115 PSI Clear/BL (45DU63)
- KURIYAMA 1-1/2" ID x 20 ft PVC Water Suction Hose Clear/BL (45DU70)
- KURIYAMA 1-1/2" ID x 100 ft PVC Water Suction Hose 90 PSI Clear/BL (45DU65)
- CONTINENTAL CONTITECH 1/4" ID x 25 ft. PVC Air Hose 300 PSI GY (PLG02530-25)
- Kuriyama Air Hoses