Shop All Industrial Hoses
Kuriyama
2-1/2" ID x 100 ft PVC Bulk Food Hose 65 PSI Clear
Mfr # HG250
Zoro # G1824308
Free Shipping & Returns
$939.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Hose Inside Dia. 2 1/2 in
- Hose Length 100 ft
- Max. Working Pressure @ 70 F 65 psi
- Hose Configuration Bulk Hose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kuriyama
- MFR # HG250
- Zoro # G1824308
- Country of Origin Canada
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 2 1/2 in |
Hose Length | 100 ft |
Bend Radius | 8 in |
Outside Dia. | 2-7/8" |
Inside Dia. - Food Hose | 2-1/2" |
Food Hose Length | 100 ft. |
Length | 100 ft. |
Length - Food Hose | 100 ft. |
Food Hose Inside Dia. | 2-1/2" |
Inside Dia. | 2-1/2" |
Description
Food Hose, Hose Inside Dia. 2 1/2 in, Hose Length 100 ft, Hose Tube Material PVC, Hose Cover Material PVC, Hose Reinforcement Type Helix, Hose Reinforcement Material PVC, Hose Color Clear, Vacuum Rating 28 in Hg, Max. Working Pressure @ 70 F 65 psi, Safety Factor 4:1, Temp. Range -4 Degrees to 150 Degrees F, Standards FDA, Bend Radius 8 in, Hose Configuration Bulk Hose
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Pillow Block Bearing, Ball, 1-1/2" Bore (HCPK208-24)
- WORLDWIDE ELECTRIC Worldwide Electric T-Frame Motor PEWWE2-18-145TC, GP, TEFC, Rigid-C, 3 PH, 145TC, 3.3 FLA (PEWWE2-18-145TC)
- SKF SKF-6202/C3, Single Row Ball Brgs, 6202C3 (6202/C3)
- CENTURY OEM Replace Motor, 3/4 HP, 1100 rpm, TEAO (C663)
- KURIYAMA Bulk Food Grade Hose, 2" ID x 50 ft., Bend Radius: 4" (WT200X50G)
- KURIYAMA Bulk Food Grade Hose, 3" ID x 50 ft. (WT300X50G)
- KURIYAMA Bulk Food Grade Hose, 2" ID x 100 ft. (WT200X100G)
- KURIYAMA 2" ID x 100 ft PVC Food Hose 70 PSI Clear (FS5TF200X100)
- KURIYAMA 6" ID x 20 ft PVC Bulk Food Hose 40 PSI Clear (FT600X20)
- KURIYAMA 1-1/2" ID x 20 ft PVC Food/Beverage Hose 85 PSI Clear (FT150-20-ALCE)
- CONTINENTAL 1" ID x 50 ft Rubber Steam Hose RD (20344129)
- Kuriyama Industrial Hoses