Shop All Discharge & Suction Hoses
Kuriyama
1" ID x 100 ft PVC Water Suction Hose 90 PSI Clear/BL
Mfr # 45DU64
Zoro # G0461067
Free Shipping & Returns
$376.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PVC
- Inside Dia. 1"
- Outside Dia. 1.26"
- Max. Pressure 90 psi
- Length 100 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kuriyama
- MFR # 45DU64
- Zoro # G0461067
- Country of Origin United States
- Category Discharge & Suction Hoses
Dimensions
Inside Dia. | 1" |
Outside Dia. | 1.26" |
Length | 100 ft. |
Bend Radius | 3 in |
Hose Length | 100 ft |
Hose Inside Dia. | 1 in |
Details
Item | Water Suction Hose |
Tube Material | PVC |
Max. Pressure | 90 psi |
Color | Clear and Blue |
Max. Temp. | 150 Degrees F |
Reinforcement | PVC Helix |
Water Hose Type | Water Suction and Discharge Hose |
Hose Cover Material | PVC |
Hose Configuration | Bulk Hose |
Max. Working Pressure @ 70 F | 90 psi |
Hose Color | Blue, Clear |
Temp. Range | -40 Degrees to 150 Degrees F |
Hose Tube Material | PVC |
For Media Type | Antifreeze, Ethylene Glycol, Glycerin, Water |
Not Recommended Chemicals | Biodiesel, Diesel Fuel, Gasoline, Kerosene |
Compatible Chemicals | Antifreeze (Coolant), Deionized Water, Ethylene Glycol, Fresh Water, Glycerin |
Description
Water Suction Hose, Hose Inside Dia. 1 in, Hose Length 100 ft, Hose Color Blue, Clear, Hose Tube Material PVC, Hose Cover Material PVC, Max. Working Pressure @ 70 F 90 psi, Temp. Range -40 Degrees to 150 Degrees F, Bend Radius 3 in, Hose Configuration Bulk Hose
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE FRL, 1/2 In. NPT, 60 cfm, 150 psi (7D703)
- ZORO SELECT QD Bushing, Series QT, Bore 28mm (QT28MM)
- ILC Replacement for AMSCO PM-355 MOTOR (PM-355 MOTOR)
- DAYTON 3-Phase General Purpose Motor, 2 HP, 145T Frame, 230/460V AC Voltage, 3,480 Nameplate RPM (194178.00)
- KURIYAMA 3" ID x 20 ft PVC Water Suction Hose 65 PSI Clear/BL (45DU73)
- KURIYAMA 1-1/2" ID x 20 ft PVC Water Suction Hose Clear/BL (45DU69)
- KURIYAMA 2" ID x 20 ft PVC Water Suction Hose Clear/BL (45DU72)
- KURIYAMA 3/4" ID x 100 ft PVC Water Suction Hose 115 PSI Clear/BL (45DU63)
- KURIYAMA 4" ID x 100 ft PVC Water Suction Hose 55 PSI Clear/BL (45DU68)
- KURIYAMA 2" ID x 100 ft PVC Water Suction Hose 90 PSI Clear/BL (45DU66)
- CONTINENTAL Water Hose, 3" ID x 20 ft., Green (GH300-20CE-G)
- Kuriyama Discharge & Suction Hoses