Shop All Industrial Hoses
This Product is Discontinued
Kuriyama
1" ID PVC Food Hose 55 PSI Clear (Discontinued)
Mfr # F04TW100X100
Zoro # G1824000
Free Shipping & Returns
This Product is Discontinued
Key Features
- Hose Inside Dia. 1 in
- Hose Length 100 ft
- Max. Working Pressure @ 70 F 55 psi
- Hose Configuration Bulk Hose
- Hose Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kuriyama
- MFR # F04TW100X100
- Zoro # G1824000
- Country of Origin Viet Nam
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 1 in |
Hose Length | 100 ft |
Length | 100 ft. |
Inside Dia. - Food Hose | 1" |
Length - Food Hose | 100 ft. |
Food Hose Inside Dia. | 1" |
Food Hose Length | 100 ft. |
Outside Dia. | 1-3/16" |
Inside Dia. | 1" |
Bend Radius | 1 45/64 in |
Description
Food Hose, Hose Inside Dia. 1 in, Hose Length 100 ft, Hose Tube Material PVC, Hose Cover Material PVC, Hose Reinforcement Type Helix, Hose Reinforcement Material PVC, Hose Color Clear, Vacuum Rating 28 in Hg, Max. Working Pressure @ 70 F 55 psi, Safety Factor 4:1, Temp. Range -4 Degrees to 150 Degrees F, Standards FDA, Bend Radius 1 45/64 in, Hose Configuration Bulk Hose
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.