Shop All Tool Bags, Backpacks & Totes
Kunys Leather Mfg
Tool Bag 23-POCKET 12in Opening
Mfr # SW798
Zoro # G010680275
$38.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Storage Type Included Tool Bag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kunys Leather Mfg
- MFR # SW798
- Zoro # G010680275
- UPC # 68245207912
- Country of Origin United States
- Category Tool Bags, Backpacks & Totes
Details
Item | Tool Bag 23-POCKET 12in Opening |
Tool Storage Type Included | Tool Bag |
Description
None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (C62056)
- SUPERIOR STEEL Bull Point 1-1/8 Inch Hex Shank 17 Inch Long (SC92861)
- BON TOOL Bon 11-626 Duckbill Trowel, 10" X 2" Wood Handle (11-626)
- DEWALT Circular Saw Kit, 7-1/4In Dia. Blade (DCS578X2)
- LIFT SAFETY LIFT Crawler Tool Bag (ACT-19K)
- KLEIN TOOLS 1680d Ballistic Weave Body, Black/Orange/Gray, 19.25" (48.9 cm) Height (55482)
- ESTWING 18-Compartment, 18" Framer's Tool Bag (94762)
- KLEIN TOOLS Bucket Bag, Bucket Tool Organizer, Black, Polyester, 45 Pockets (55448)
- R&B FABRICATIONS Bag/Tote, Mask Bag, Red, Nylon (RB-427-RD)
- GREENLEE Bag/Tote, Tool Bag, Black, Polyester, 28 Pockets (0158-21)
- KLEIN TOOLS Bucket Bag, Bucket Bag, vinyl, 0 Pockets (5109CSV)
- Kunys Leather Mfg Tool Bags, Backpacks & Totes