Shop All Relief Valves
Kunkle Valve
Safety Relief Valve, 3in.x3in., 15 psi
Mfr # 0930-K01-GC-15
Zoro # G6159054
product price: $894.99
/ea
Free Shipping & Returns
$894.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 3"
- Outlet Size 3"
- Body Material Cast iron
- Outlet Type FNPT
- Inlet Type MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kunkle Valve
- MFR # 0930-K01-GC-15
- Zoro # G6159054
- Country of Origin United States
- Category Relief Valves
Dimensions
Inlet Size | 3" |
Outlet Size | 3" |
Overall Height | 8 3/4 in |
Overall Length | 4 in |
Details
Body Material | Cast iron |
Item | Safety Relief Valve |
Outlet Type | FNPT |
Inlet Type | MNPT |
Standards | ASME Code Section IV |
Temp. Range | 0 Degrees to 250 Degrees F |
Steam Capacity (Lb./Hr.) | 6,949 |
Compliance | Section IV Steam |
Factory Set Pressure | 15 psi |
Spring Material | Steel |
Disc Material | Bronze |
Seat Material | Brass |
Application | Steam |
Test Lever | Yes |
Description
Safety Relief Valve, Body Material Cast Iron, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 3 in, Outlet Size 3 in, Factory Set Pressure 15 psi, Steam Capacity (Lb./Hr.) 6,949 lb/hr, Disc Material Bronze, Overall Height 8 3/4 in, Application Steam, Overall Length 4 in, Seat Material Brass, Spring Material Steel, Temp. Range 0 Degrees to 250 Degrees F, Test Lever Yes, Compliance Section IV Steam, Standards ASME Code Section IV
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress tee, 1/2" x 1/2" x 1/2" (77377)
- ZORO SELECT Cam and Groove Coupling, 3/4", 316 SS, Fitting Type: FNPT (PLE149)
- MILWAUKEE VALVE Globe Valve, 3/4 In., Low Lead Bronze (UP502 3/4)
- STEEL & OBRIEN 4" Tri-Clamp End x Tygon Hose Adapter - 4-5/8" Long 316SS (14MPHT-4-316)
- KUNKLE VALVE Safety Relief Valve, 2in.x2-1/2in., 30 psi (6010JHM01-AM-30)
- KUNKLE VALVE Safety Relief Valve, 1-1/4in.x1-1/2in. (6010GFM01-AM-150)
- KUNKLE VALVE Safety Relief Valve, 1in.x1-1/4in., 150psi (6010FEM01-KM-150)
- KUNKLE VALVE Safety Relief Valve, 3/4 x 1 In, 100 psi (6010EDE01-AM0100)
- KUNKLE VALVE Safety Relief Valve, 1in.x1-1/4in., 15 psi (6010FEM01-KM-15)
- KUNKLE VALVE Safety Relief Valve, 3/4in.x1in., 60 psi (6010EDM01-AM-60)
- WATTS Temperature and Pressure Relief Valve, 3/4 in., Lead Free (0121342)
- Kunkle Valve Valves