Shop All Relief Valves
Kunkle Valve
Safety Relief Valve, 3/8 x 1/2 In, 50 psi
Mfr # 0140-B01-ME0050
Zoro # G5068296
product price: $627.99
/ea
Free Shipping & Returns
$627.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 3/8"
- Outlet Size 1/2"
- Body Material Stainless steel
- Outlet Type MNPT
- Inlet Type FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kunkle Valve
- MFR # 0140-B01-ME0050
- Zoro # G5068296
- Country of Origin United States
- Category Relief Valves
Dimensions
Inlet Size | 3/8" |
Outlet Size | 1/2" |
Overall Length | 2 1/8 in |
Overall Height | 4 in |
Details
Body Material | Stainless steel |
Item | Safety Relief Valve |
Outlet Type | MNPT |
Inlet Type | FNPT |
Test Lever | No |
Disc Material | Stainless Steel |
Seat Material | PTFE |
Spring Material | Stainless Steel |
Factory Set Pressure | 50 psi |
Temp. Range | -60 Degrees to 406 Degrees F |
Application | A General Utility Valve of all Stainless Steel (SS) Construction, Including Spring For Liquid |
Type | Liquid |
Description
Safety Relief Valve, Body Material Stainless Steel, Inlet Type FNPT, Outlet Type MNPT, Inlet Size 3/8 in, Outlet Size 1/2 in, Factory Set Pressure 50 psi, Disc Material Stainless Steel, Overall Height 4 in, Application A General Utility Valve of all Stainless Steel (SS) Construction, Including Spring For Liquid, Overall Length 2 1/8 in, Seat Material PTFE, Spring Material Stainless Steel, Temp. Range -60 Degrees to 406 Degrees F, Test Lever No
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" GALVANIZED TEE (352-154)
- ARMACELL 1-5/8" Idx1" Lapseal Armaflex Pipe Insul. 48/Ctn (BST15810)
- ZORO SELECT Tubing, 3/8 In OD, 100 Ft L, Green (PE38AG)
- ELDON JAMES Elbow, Thread To Barb, Poly, 1/2 In, PK10 (L8-8HDPE)
- KUNKLE VALVE Safety Relief Valve, 3/8 x 1/2 In, 100 psi (0140-B01-ME0100)
- KUNKLE VALVE Safety Relief Valve, 1-1/4in.x1-1/2in. (6010GFM01-AM-150)
- KUNKLE VALVE Safety Relief Valve, 1in.x1-1/4in., 50 psi (6010FEM01-KM-50)
- KUNKLE VALVE Safety Relief Valve, 2in.x2in., 15 psi (0930-H01-GC-15)
- KUNKLE VALVE Safety Relief Valve, 1/2in.x3/4in., 125psi (6010DCM01-KM-125)
- KUNKLE VALVE Safety Relief Valve, 2in.x2-1/2in., 30 psi (6010JHM01-AM-30)
- WATTS Relief valve (3/4 174A 125 FS)
- Kunkle Valve Relief Valves