Shop All Relief Valves
Kunkle Valve
Safety Relief Valve, 3/4in.x1in., 250 psi
Mfr # 6010EDM01-AM250
Zoro # G6994671
Free Shipping & Returns
$355.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 3/4"
- Outlet Size 1"
- Body Material Bronze
- Outlet Type FNPT
- Inlet Type MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kunkle Valve
- MFR # 6010EDM01-AM250
- Zoro # G6994671
- Country of Origin United States
- Category Relief Valves
Dimensions
Inlet Size | 3/4" |
Outlet Size | 1" |
Overall Height | 6-1/2" |
Overall Length | 1-5/8" |
Details
Body Material | Bronze |
Item | Safety Relief Valve |
Outlet Type | FNPT |
Inlet Type | MNPT |
Factory Set Pressure | 250 psi |
Application | Steam |
Compliance | Section I Steam |
Standards | ASME Section I and VIII, Steam, "V" and "UV," ASME Section VIII, Air/Gas "UV" National Board Certified |
Disc Material | Bronze |
Spring Material | ASTM A-313 TY 631 |
Test Lever | Yes |
Temp. Range | -60 Degrees to 406 Degrees F |
Seat Material | Metal |
Description
Safety Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 3/4 in, Outlet Size 1 in, Factory Set Pressure 250 psi, Disc Material Bronze, Overall Height 6 1/2 in, Application Steam, Overall Length 1 5/8 in, Seat Material Metal, Spring Material ASTM A-313 TY 631, Temp. Range -60 Degrees to 406 Degrees F, Test Lever Yes, Compliance Section I Steam
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPARTAN SCIENTIFIC 24V AC Glass-Filled Nylon Solenoid Valve, Normally Closed, 1/8 in Pipe Size (3827-E60-AA86B)
- ZORO SELECT Red Brass Solid Plug, MNPT, 1/4" Pipe Size (6RCZ4)
- ZORO SELECT 1-1/4" Socket PVC Ball Valve Inline (107-636-NPG)
- ANVIL RDC TEE 1X3/4X3/4"" BLK (8700121752)
- KUNKLE VALVE Safety Relief Valve, 3/4in.x1in., 125 psi (6010EDM01-AM-125)
- KUNKLE VALVE Safety Relief Valve, 3/4in.x1in., 150 psi (6010EDM01-AM-150)
- KUNKLE VALVE Safety Relief Valve, 3/4in.x1in., 25 psi (6010EDM01-AM-25)
- KUNKLE VALVE Safety Relief Valve, 3in.x3in., 15 psi (0930-K01-GC-15)
- KUNKLE VALVE Safety Relief Valve, 3/4in.x1in., 50 psi (6010EDM01-KM-50)
- KUNKLE VALVE Safety Relief Valve, 1/2 x 3/4 In, 150 psi (6010DCE01-AM0150)
- WATTS Relief valve (3/4 740 075 FS)
- Kunkle Valve Valves