Shop All Relief Valves
Kunkle Valve
Safety Relief Valve, 3/4in.x1in., 200 psi
Mfr # 6010EDM01AAM0200
Zoro # G6711634
product price: $371.99
/ea
Free Shipping & Returns
$371.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inlet Size 3/4"
- Outlet Size 1"
- Body Material Bronze
- Outlet Type FNPT
- Inlet Type MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kunkle Valve
- MFR # 6010EDM01AAM0200
- Zoro # G6711634
- Country of Origin United States
- Category Relief Valves
Dimensions
Inlet Size | 3/4" |
Outlet Size | 1" |
Overall Length | 1-5/8" |
Overall Height | 6-1/2" |
Inlet Connection Size | 3/4 in |
Outlet Connection Size | 1 in |
Description
Safety Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 3/4 in, Outlet Size 1 in, Factory Set Pressure 215 psi, Disc Material Brass, Overall Height 7 1/2 in, Application Air/Gas Compressors, Intercoolers and Aftercoolers, Pressure Reducing Stations, Pressure Vessels-Containing Steam, Steam Boilers and Generators, Tanks, Receivers, Sterilizers and Autoclaves, Overall Length 1 5/8 in, Seat Material Metal, Spring Material Stainless Steel
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Aquaflush® high efficiency Flushometer (Z6000PL-HET-YK)
- ZURN FD2375-NH3-H - 12" x 12" Acid Resisting Enamel Coated Floor Sink with 3" No-Hub Connection and 6" Sump Depth (FD2375-NH3-H)
- ZORO SELECT 2" Socket Weld SS Cross (4307005228)
- MUELLER STEAM SPECIALTY 1-1/2", FNPT x FNPT, Cast Stainless Steel, Y Strainer (11/2 581SS screwed end)
- KUNKLE VALVE Safety Relief Valve, 1in.x1-1/4in., 30 psi (6010FEM01AKM0030)
- KUNKLE VALVE Safety Relief Valve, 1/2 x 3/4 In, 150 psi (6010DCE01AAM0150)
- KUNKLE VALVE Safety Relief Valve, 2in.x2-1/2in., 100psi (6010JHM01AKM0100)
- KUNKLE VALVE Safety Relief Valve, 3/4in.x1in., 75 psi (6010EDM01AAM0075)
- KUNKLE VALVE Safety Relief Valve, 3/4 x 1 In, 200 psi (6010EDE01AAM0200)
- KUNKLE VALVE Safety Relief Valve, 1/2in.x3/4in., 150psi (6010DCM01AAM0150)
- AQUATROL Adjustable Relief Valve, 3/4 In, 100 psi (69B1B1M2U1-100)
- Kunkle Valve Valves