Shop All Relief Valves
Kunkle Valve
Safety Relief Valve, 3/4 x 1 In, 200 psi
Mfr # 6010EDV01-KM0200
Zoro # G0207803
product price: $387.99
/ea
Free Shipping & Returns
$387.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 3/4"
- Outlet Size 1"
- Body Material Bronze
- Outlet Type FNPT
- Inlet Type MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kunkle Valve
- MFR # 6010EDV01-KM0200
- Zoro # G0207803
- Country of Origin United States
- Category Relief Valves
Dimensions
Inlet Size | 3/4" |
Outlet Size | 1" |
Overall Length | 3 1/2 in |
Overall Height | 7 1/2 in |
Details
Body Material | Bronze |
Item | Safety Relief Valve |
Outlet Type | FNPT |
Inlet Type | MNPT |
Seat Material | Viton |
Spring Material | Stainless Steel |
Factory Set Pressure | 200 psi |
Temp. Range | -60 Degrees to 406 Degrees F |
Disc Material | B21 Alloy 485 |
Test Lever | Yes |
Standards | Air/Gas UV, ASME Section V111, ASTM A-313 TY 631, National Board Certified |
Application | Air and Gas Compressors, Pressure Reducing Stations etc |
Description
Safety Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 3/4 in, Outlet Size 1 in, Factory Set Pressure 200 psi, Disc Material B21 Alloy 485, Overall Height 7 1/2 in, Application Air and Gas Compressors, Pressure Reducing Stations etc, Overall Length 3 1/2 in, Seat Material Viton, Spring Material Stainless Steel, Temp. Range -60 Degrees to 406 Degrees F, Test Lever Yes, Standards Air/Gas UV, ASME Section V111, ASTM A-313 TY 631, National Board Certified
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI Beta Clamps, Smoothie Twin, 3/4 In Hose (T4012H)
- JONES STEPHENS Oil Rubbed Bronze 1/2" x 3-1/2" Sleeves (T7330RB)
- LEGEND VALVE 3/4 X 1/8 3/4 BASEBOARD TEE NL (302-253NL)
- SANI-LAV Faucet Repair Kit, Brass, 3"L, Brass/Chrome (204RK)
- KUNKLE VALVE Safety Relief Valve, 3/4in.x1in., 25 psi (6010EDM01-AM-25)
- KUNKLE VALVE Safety Relief Valve, 2in.x2-1/2in., 125psi (6010JHM01-KM-125)
- KUNKLE VALVE Safety Relief Valve, 2-1/2in.x2-1/2in. (0930-J01-GC-15)
- KUNKLE VALVE Safety Relief Valve, 3/4in.x1in., 250 psi (6010EDM01-KM250)
- KUNKLE VALVE Safety Relief Valve, 1in.x1-1/4in., 75 psi (6010FEM01-AM75)
- KUNKLE VALVE Safety Relief Valve, 1-1/4in.x1-1/2in. (6010GFM01-AM-150)
- MAXITROL Rv47L-3/8 3/8" Gas Pressure (RV47L-3/8)
- Kunkle Valve Relief Valves