Shop All Relief Valves
Kunkle Valve
Safety Relief Valve, 3/4 x 1 In, 100 psi
Mfr # 6010EDE01-AM0100
Zoro # G0207487
product price: $356.99
/ea
Free Shipping & Returns
$356.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 3/4"
- Outlet Size 1"
- Body Material Bronze
- Outlet Type FNPT
- Inlet Type MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kunkle Valve
- MFR # 6010EDE01-AM0100
- Zoro # G0207487
- Country of Origin United States
- Category Relief Valves
Dimensions
Inlet Size | 3/4" |
Outlet Size | 1" |
Overall Length | 3 1/2 in |
Overall Height | 7 1/2 in |
Details
Body Material | Bronze |
Item | Safety Relief Valve |
Outlet Type | FNPT |
Inlet Type | MNPT |
Factory Set Pressure | 100 psi |
Temp. Range | -60 Degrees to 406 Degrees F |
Test Lever | Yes |
Disc Material | B21 Alloy 485 |
Standards | ASME Section 1, ASTM A-313 TY 631, National Board Certified, Steam |
Seat Material | EPR |
Spring Material | Stainless Steel |
Application | Pressure Reducing Stations etc, Steam Boiler and Generators |
Description
Safety Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 3/4 in, Outlet Size 1 in, Factory Set Pressure 100 psi, Disc Material B21 Alloy 485, Overall Height 7 1/2 in, Application Pressure Reducing Stations etc, Steam Boiler and Generators, Overall Length 3 1/2 in, Seat Material EPR, Spring Material Stainless Steel, Temp. Range -60 Degrees to 406 Degrees F, Test Lever Yes, Standards ASME Section 1, ASTM A-313 TY 631, National Board Certified, Steam
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Delta Windemere Aerator (RP70191)
- KINGSTON BRASS Vintage Toilet Paper Holder, Polished Brass (BA1168PB)
- KOHLER Devonshire Towel Ring (10557-BN)
- DURAVIT Washbasin 25" D-Code, w/Overflow, w/FaucetDeck, 1 Hole, Wh (23106500002)
- KUNKLE VALVE Safety Relief Valve, 3/4 x 1 In, 25 psi (6010EDE01-AM0025)
- KUNKLE VALVE Safety Relief Valve, 3/4 x 1 In, 200 psi (6010EDE01-AM0200)
- KUNKLE VALVE Safety Relief Valve, 3/4 x 1 In, 150 psi (6010EDE01-AM0150)
- KUNKLE VALVE Safety Relief Valve, 3/4in.x1in., 125 psi (6010EDM01-KM-125)
- KUNKLE VALVE Safety Relief Valve, 3/4in.x1in., 100 psi (6010EDM01-AM-100)
- KUNKLE VALVE Safety Relief Valve, 1/2 In, 50 psi, SS (0140-C01-ME0050)
- AQUATROL Safety Relief Valve, 3/4 x 1 In, 175 psi (88B2A1M1K1-175)
- Kunkle Valve Valves