Shop All Relief Valves
Kunkle Valve
Safety Relief Valve, 2in.x2in., 15 psi
Mfr # 930-H01-GC0015
Zoro # G6121692
product price: $381.99
/ea
Free Shipping & Returns
$381.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 2"
- Outlet Size 2"
- Body Material Cast iron
- Outlet Type FNPT
- Inlet Type MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kunkle Valve
- MFR # 930-H01-GC0015
- Zoro # G6121692
- Country of Origin United States
- Category Relief Valves
Dimensions
Inlet Size | 2" |
Outlet Size | 2" |
Overall Length | 3" |
Overall Height | 7-1/4" |
Inlet Connection Size | 2 in |
Outlet Connection Size | 2 in |
Description
Safety Relief Valve, Body Material Cast Iron, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 2 in, Outlet Size 2 in, Factory Set Pressure 30 psi, Steam Capacity (Lb./Hr.) 3,164 lb/hr, Disc Material Bronze, Overall Height 7 1/4 in, Application Low Pressure Steam Heating Boilers, Overall Length 3 in, Seat Material Brass, Spring Material Steel, Temp. Range 0 Degrees to 250 Degrees F, Test Lever Test Lever Included, Compliance Section IV Steam, Standards ASME Code HV
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Zurn AquaSpec Z7440XL Sierra LeadFree Faucet, ADA Compliant, 22 GPM, Chrome (Z7440-XL)
- WATTS Dielectric Union, 1/2 In, FIP, 250 psi (1/2 LF3006)
- BREEZE T-Bolt, 2.31", 302 SS Bolt, PK10 (B9222-0238 SS B)
- WATCO Push Pull(R) Tub Closure (38305-CP)
- KUNKLE VALVE Safety Relief Valve, 1-1/2in.x2in., 15 psi (6010HGM01AKM0015)
- KUNKLE VALVE Safety Relief Valve, 1/2in.x3/4in., 75 psi (6010DCM01AKM0075)
- KUNKLE VALVE Safety Relief Valve, 2in.x2-1/2in., 30 psi (6010JHM01AAM0030)
- KUNKLE VALVE Safety Relief Valve, 1in.x1-1/4in., 50 psi (6010FEM01AKM0050)
- KUNKLE VALVE Safety Relief Valve, 3/4in.x1in., 15 psi (6010EDM01AAM0015)
- KUNKLE VALVE Safety Relief Valve, 1 x 1-1/4 In, 25 psi (6010FEE01AAM0025)
- SLOAN A-19-AC REPAIR KIT RELIEF VALVE CLOSET, 4.5 GPF AND 3.5 GPF (5301007)
- Kunkle Valve Valves