Shop All Relief Valves
Kunkle Valve
Safety Relief Valve, 2in.x2-1/2in., 250psi
Mfr # 6010JHM01-KM250
Zoro # G6681141
product price: $803.99
/ea
Free Shipping & Returns
$803.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 2"
- Outlet Size 2 1/2"
- Body Material Bronze
- Outlet Type FNPT
- Inlet Type MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kunkle Valve
- MFR # 6010JHM01-KM250
- Zoro # G6681141
- Country of Origin United States
- Category Relief Valves
Dimensions
Inlet Size | 2" |
Outlet Size | 2 1/2" |
Overall Height | 13 5/8 in |
Overall Length | 3 3/8 in |
Details
Body Material | Bronze |
Item | Safety Relief Valve |
Outlet Type | FNPT |
Inlet Type | MNPT |
Application | Air, Gas |
Spring Material | ASTM A-313 TY 631 |
Test Lever | Yes |
Factory Set Pressure | 250 psi |
Disc Material | Bronze |
Compliance | Section VIII Air/Gas |
Standards | V and "UV," ASME Section VIII, Air/Gas "UV" National Board Certified, ASME Section I and VIII, Steam |
Temp. Range | -60 Degrees to 406 Degrees F |
Seat Material | Metal |
Description
Safety Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 2 in, Outlet Size 2 1/2 in, Factory Set Pressure 250 psi, Disc Material Bronze, Overall Height 13 5/8 in, Application Air, Gas, Overall Length 3 3/8 in, Seat Material Metal, Spring Material ASTM A-313 TY 631, Temp. Range -60 Degrees to 406 Degrees F, Test Lever Yes, Compliance Section VIII Air/Gas
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSOURCE Auger Toilet 3/8In X 6Ft Black (TA00002-06)
- DIXON Cam and Groove, CouplerxClamp End, SS, 3" (RC300SE)
- API Contol Rod, 18"L, Steel, For 10" Pipe (CRUS1000)
- KOHLER Devonshire Rite-Temp Valve Trim Wi (TS397-4-BN)
- KUNKLE VALVE Safety Relief Valve, 2in.x2-1/2in., 125psi (6010JHM01-KM-125)
- KUNKLE VALVE Safety Relief Valve, 2in.x2-1/2in., 100psi (6010JHM01-KM-100)
- KUNKLE VALVE Safety Relief Valve, 2in.x2-1/2in., 150psi (6010JHM01-KM-150)
- KUNKLE VALVE Safety Relief Valve, 2in.x2-1/2in., 100psi (6010JHM01-AM-100)
- KUNKLE VALVE Safety Relief Valve, 3/4in.x1in., 150 psi (6010EDM01-AM-150)
- KUNKLE VALVE Safety Relief Valve, 1/2 x 3/4 In, 100 psi (6010DCE01-AM0100)
- AQUATROL Safety Relief Valve, 3/4 x 1, 40 psi (740DF1M1K1-40)
- Kunkle Valve Valves