Shop All Relief Valves
Kunkle Valve
Safety Relief Valve, 2in.x2-1/2in., 200psi
Mfr # 6010JHM01-KM200
Zoro # G7062176
Free Shipping & Returns
$803.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 2"
- Outlet Size 2 1/2"
- Body Material Bronze
- Outlet Type FNPT
- Inlet Type MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kunkle Valve
- MFR # 6010JHM01-KM200
- Zoro # G7062176
- Country of Origin United States
- Category Relief Valves
Dimensions
Inlet Size | 2" |
Outlet Size | 2 1/2" |
Overall Height | 13 5/8 in |
Overall Length | 3 3/8 in |
Details
Body Material | Bronze |
Item | Safety Relief Valve |
Outlet Type | FNPT |
Inlet Type | MNPT |
Factory Set Pressure | 200 psi |
Spring Material | ASTM A-313 TY 631 |
Seat Material | Metal |
Test Lever | Yes |
Temp. Range | -60 Degrees to 406 Degrees F |
Compliance | Section VIII Air/Gas |
Disc Material | Bronze |
Application | Air, Gas |
Standards | V and "UV," ASME Section VIII, Air/Gas "UV" National Board Certified, ASME Section I and VIII, Steam |
Description
Safety Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 2 in, Outlet Size 2 1/2 in, Factory Set Pressure 200 psi, Disc Material Bronze, Overall Height 13 5/8 in, Application Air, Gas, Overall Length 3 3/8 in, Seat Material Metal, Spring Material ASTM A-313 TY 631, Temp. Range -60 Degrees to 406 Degrees F, Test Lever Yes, Compliance Section VIII Air/Gas
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 1-1/2 Cop X 1-1/2 Ips Die (7916088)
- MIDWEST CONTROL Mini Brass Ball Valve, 1/4 in FPT, 600 PSI, Vinyl Grip Lever Handle (MFBV-25)
- PARKER Push-to-Connect, Threaded Brass DOT Push-to-Connect Fitting, Brass, Silver (169PTCNS-3-4)
- LEGEND VALVE 3/4 MIP X CPVC SS TRANS FITTIN (302-434)
- KUNKLE VALVE Safety Relief Valve, 2in.x2-1/2in., 125psi (6010JHM01-AM-125)
- KUNKLE VALVE Safety Relief Valve, 1in.x1-1/4in., 30 psi (6010FEM01-KM-30)
- KUNKLE VALVE Safety Relief Valve, 2in.x2-1/2in., 125psi (6010JHM01-KM-125)
- KUNKLE VALVE Safety Relief Valve, 2in.x2-1/2in., 150psi (6010JHM01-KM-150)
- KUNKLE VALVE Safety Relief Valve, 2in.x2-1/2in., 250psi (6010JHM01-KM250)
- KUNKLE VALVE Safety Relief Valve, 3/4in.x1in., 200 psi (6010EDM01-KM-200)
- ZURN P1000Axl-30C - Pressure Relief Valve (P1000AXL-30C)
- Kunkle Valve Valves