Shop All Relief Valves
Kunkle Valve
Safety Relief Valve, 2in.x2-1/2in., 150psi
Mfr # 6010JHM01-KM-150
Zoro # G6561825
product price: $858.99
/ea
Free Shipping & Returns
$858.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 2"
- Outlet Size 2 1/2"
- Body Material Bronze
- Outlet Type FNPT
- Inlet Type MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kunkle Valve
- MFR # 6010JHM01-KM-150
- Zoro # G6561825
- Country of Origin United States
- Category Relief Valves
Dimensions
Inlet Size | 2" |
Outlet Size | 2 1/2" |
Overall Height | 13 5/8 in |
Overall Length | 3 3/8 in |
Details
Body Material | Bronze |
Item | Safety Relief Valve |
Outlet Type | FNPT |
Inlet Type | MNPT |
Standards | V and "UV," ASME Section VIII, Air/Gas "UV" National Board Certified, ASME Section I and VIII, Steam |
Application | Air, Gas |
Seat Material | Metal |
Test Lever | Yes |
Factory Set Pressure | 150 psi |
Temp. Range | -60 Degrees to 406 Degrees F |
Compliance | Section VIII Air/Gas |
Spring Material | ASTM A-313 TY 631 |
Disc Material | Bronze |
Description
Safety Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 2 in, Outlet Size 2 1/2 in, Factory Set Pressure 150 psi, Disc Material Bronze, Overall Height 13 5/8 in, Application Air, Gas, Overall Length 3 3/8 in, Seat Material Metal, Spring Material ASTM A-313 TY 631, Temp. Range -60 Degrees to 406 Degrees F, Test Lever Yes, Compliance Section VIII Air/Gas
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/2" x 5-1/2" GALV NIPPLE (356-149)
- SLOAN 1.6 gpf, Chrome Plated, Single Flush, Toilet Manual Flush Valve (Royal 116 1.6)
- ANVIL 1" x 1/2" FNPT Galvanized 90 Degree Reducing Elbow (0311008601)
- BRASS CRAFT SERVICE PARTS 38x3' Toilet Auger (40030)
- KUNKLE VALVE Safety Relief Valve, 2in.x2-1/2in., 125psi (6010JHM01-KM-125)
- KUNKLE VALVE Safety Relief Valve, 2in.x2-1/2in., 250psi (6010JHM01-KM250)
- KUNKLE VALVE Safety Relief Valve, 2in.x2-1/2in., 100psi (6010JHM01-KM-100)
- KUNKLE VALVE Safety Relief Valve, 3/4in.x1in., 250 psi (6010EDM01-AM250)
- KUNKLE VALVE Safety Relief Valve, 1-1/2 x 2 In, 150 psi (6010HGV01-KM0150)
- KUNKLE VALVE Safety Relief Valve, 1/2 x 3/4 In, 100 psi (6010DCV01-KM0100)
- APOLLO VALVES Safety Relief Valve, 2 In, 15 psi, Bronze (1420508)
- Kunkle Valve Valves