Shop All Relief Valves
Kunkle Valve
Safety Relief Valve, 2in.x2-1/2in., 15 psi
Mfr # 6010JHM01-KM-15
Zoro # G6553732
product price: $784.99
/ea
Free Shipping & Returns
$784.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 2"
- Outlet Size 2 1/2"
- Body Material Bronze
- Outlet Type FNPT
- Inlet Type MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kunkle Valve
- MFR # 6010JHM01-KM-15
- Zoro # G6553732
- Country of Origin United States
- Category Relief Valves
Dimensions
Inlet Size | 2" |
Outlet Size | 2 1/2" |
Overall Length | 3 3/8 in |
Overall Height | 13 5/8 in |
Details
Body Material | Bronze |
Item | Safety Relief Valve |
Outlet Type | FNPT |
Inlet Type | MNPT |
Application | Air, Gas |
Compliance | Section VIII Air/Gas |
Factory Set Pressure | 15 psi |
Temp. Range | -60 Degrees to 406 Degrees F |
Test Lever | Yes |
Seat Material | Metal |
Disc Material | Bronze |
Spring Material | ASTM A-313 TY 631 |
Standards | V and "UV," ASME Section VIII, Air/Gas "UV" National Board Certified, ASME Section I and VIII, Steam |
Description
Safety Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 2 in, Outlet Size 2 1/2 in, Factory Set Pressure 15 psi, Disc Material Bronze, Overall Height 13 5/8 in, Application Air, Gas, Overall Length 3 3/8 in, Seat Material Metal, Spring Material ASTM A-313 TY 631, Temp. Range -60 Degrees to 406 Degrees F, Test Lever Yes, Compliance Section VIII Air/Gas
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER String Wound Filter Cartridge, 5 gpm, 10 Micron, 2-7/16" O.D., 10 in H, 6 PK (19R10A)
- IN-SINK-ERATOR Flexible Discharge Tube, 1 1/2 In (FDT-00)
- BECK 4" Close Black Pipe Nipple Sch 80 (0332652205)
- ZORO SELECT 1" x 3/4" MNPT x FNPT 304 SS Hex Reducing Bushing (1RRT8)
- KUNKLE VALVE Safety Relief Valve, 2 x 2-1/2 In, 200 psi (6010JHE01-AM0200)
- KUNKLE VALVE Safety Relief Valve, 1 x 1-1/4 In, 100 psi (6010FEE01-AM0100)
- KUNKLE VALVE Adjustable Relief Valve, 2 In, 100 psi (0019-H11-MG0100)
- KUNKLE VALVE Safety Relief Valve, 1/2 x 3/4 In, 100 psi (6010DCV01-KM0100)
- KUNKLE VALVE Safety Relief Valve, 1-1/2in.x2in., 15 psi (6010HGM01-KM-15)
- KUNKLE VALVE Safety Relief Valve, 3/4in.x1in., 100 psi (6010EDM01-AM-100)
- KUNKLE VALVE Safety Relief Valve, 1in.x1-1/4in., 150psi (6010FEM01-KM-150)
- Kunkle Valve Valves