Shop All Relief Valves
Kunkle Valve
Safety Relief Valve, 2in.x2-1/2in., 100psi
Mfr # 6010JHM01-KM-100
Zoro # G6951865
Free Shipping & Returns
$828.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 2"
- Outlet Size 2 1/2"
- Body Material Bronze
- Outlet Type FNPT
- Inlet Type MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kunkle Valve
- MFR # 6010JHM01-KM-100
- Zoro # G6951865
- Country of Origin United States
- Category Relief Valves
Dimensions
Inlet Size | 2" |
Outlet Size | 2 1/2" |
Overall Height | 13-5/8" |
Overall Length | 3-3/8" |
Details
Body Material | Bronze |
Item | Safety Relief Valve |
Outlet Type | FNPT |
Inlet Type | MNPT |
Factory Set Pressure | 100 psi |
Standards | ASME Section I and VIII, Steam, "V" and "UV," ASME Section VIII, Air/Gas "UV" National Board Certified |
Test Lever | Yes |
Spring Material | ASTM A-313 TY 631 |
Temp. Range | -60 Degrees to 406 Degrees F |
Disc Material | Bronze |
Compliance | Section VIII Air/Gas |
Application | Air, Gas |
Seat Material | Metal |
Description
Safety Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 2 in, Outlet Size 2 1/2 in, Factory Set Pressure 100 psi, Disc Material Bronze, Overall Height 13 5/8 in, Application Air, Gas, Overall Length 3 3/8 in, Seat Material Metal, Spring Material ASTM A-313 TY 631, Temp. Range -60 Degrees to 406 Degrees F, Test Lever Yes, Compliance Section VIII Air/Gas
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIBI Lowa Single Handle Bar Sink Faucet (KKF2001BN)
- KOHLER Kit, Control Stop Service (1261120)
- AMERIMAX HOME PRODUCTS Downspout Adapter, PVC, Black (ADP53102)
- ZORO SELECT 1-1/2" MNPT x 6" TOE Stainless Steel Pipe Nipple Sch 40 (T4WNH10)
- KUNKLE VALVE Safety Relief Valve, 2in.x2-1/2in., 150psi (6010JHM01-KM-150)
- KUNKLE VALVE Safety Relief Valve, 2in.x2-1/2in., 250psi (6010JHM01-KM250)
- KUNKLE VALVE Safety Relief Valve, 2in.x2-1/2in., 125psi (6010JHM01-KM-125)
- KUNKLE VALVE Adjustable Relief Valve, 1-1/2 In, 50 psi (0019-G10-MG0050)
- KUNKLE VALVE Safety Relief Valve, 1in.x1-1/4in., 150psi (6010FEM01-AM-150)
- KUNKLE VALVE Safety Relief Valve, 1/2 x 3/4 In, 25 psi (6010DCV01-KM0025)
- APOLLO VALVES Safety Relief Valve, 1-1/4In, 50psi, Bronze (1060610)
- Kunkle Valve Relief Valves