Shop All Relief Valves
Kunkle Valve
Safety Relief Valve, 2in.x2-1/2in., 100psi
Mfr # 6010JHM01-AM-100
Zoro # G6443001
product price: $753.99
/ea
Free Shipping & Returns
$753.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 2"
- Outlet Size 2 1/2"
- Body Material Bronze
- Outlet Type FNPT
- Inlet Type MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kunkle Valve
- MFR # 6010JHM01-AM-100
- Zoro # G6443001
- Country of Origin United States
- Category Relief Valves
Dimensions
Inlet Size | 2" |
Outlet Size | 2 1/2" |
Overall Length | 3-3/8" |
Overall Height | 13-5/8" |
Details
Body Material | Bronze |
Item | Safety Relief Valve |
Outlet Type | FNPT |
Inlet Type | MNPT |
Standards | ASME Section I and VIII, Steam, "V" and "UV," ASME Section VIII, Air/Gas "UV" National Board Certified |
Test Lever | Yes |
Compliance | Section I Steam |
Spring Material | ASTM A-313 TY 631 |
Seat Material | Metal |
Factory Set Pressure | 100 psi |
Disc Material | Bronze |
Application | Steam |
Temp. Range | -60 Degrees to 406 Degrees F |
Description
Safety Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 2 in, Outlet Size 2 1/2 in, Factory Set Pressure 100 psi, Disc Material Bronze, Overall Height 13 5/8 in, Application Steam, Overall Length 3 3/8 in, Seat Material Metal, Spring Material ASTM A-313 TY 631, Temp. Range -60 Degrees to 406 Degrees F, Test Lever Yes, Compliance Section I Steam
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" X 1/4" GALV. RED. ELBOW (352-107)
- ANVIL Hex Head Bull Plug, Cast Iron, 3/4 in (0318901600)
- ADVANCED TECHNOLOGY PRODUCTS Fitting, Brass, Hose Barb, 3/8" Hose Barb x 1/2" Male NPT (HBM38-04)
- DIXON Round Hole Witches Hat Strainer, 3 in, 6-17/32 in OAL, 304 Stainless Steel (WH300-A)
- KUNKLE VALVE Safety Relief Valve, 2in.x2-1/2in., 50 psi (6010JHM01-AM-50)
- KUNKLE VALVE Safety Relief Valve, 2in.x2-1/2in., 30 psi (6010JHM01-AM-30)
- KUNKLE VALVE Safety Relief Valve, 2in.x2-1/2in., 125psi (6010JHM01-AM-125)
- KUNKLE VALVE Safety Relief Valve, 1-1/2in.x2in., 100psi (6010HGM01-AM-100)
- KUNKLE VALVE Safety Relief Valve, 1-1/2in.x2in., 15 psi (6010HGM01-KM-15)
- KUNKLE VALVE Safety Relief Valve, 1-1/2 x 2 In, 150 psi (6010HGV01-KM0150)
- WATTS Pressure Relief Valve, Brass, 150 psi (1/2 530-FP)
- Kunkle Valve Valves