Shop All Relief Valves
Kunkle Valve
Safety Relief Valve, 2-1/2in.x2-1/2in.
Mfr # 0930-J01-GC-15
Zoro # G6096632
product price: $654.99
/ea
Free Shipping & Returns
$654.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 2 1/2"
- Outlet Size 2 1/2"
- Body Material Cast iron
- Outlet Type FNPT
- Inlet Type FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kunkle Valve
- MFR # 0930-J01-GC-15
- Zoro # G6096632
- Country of Origin United States
- Category Relief Valves
Dimensions
Inlet Size | 2 1/2" |
Outlet Size | 2 1/2" |
Overall Height | 8 1/4 in |
Overall Length | 3 1/2 in |
Details
Body Material | Cast iron |
Item | Safety Relief Valve |
Outlet Type | FNPT |
Inlet Type | FNPT |
Steam Capacity (Lb./Hr.) | 4,501 |
Application | Steam |
Spring Material | Steel |
Disc Material | Bronze |
Temp. Range | 0 Degrees to 250 Degrees F |
Test Lever | Yes |
Seat Material | Brass |
Standards | ASME Code Section IV |
Factory Set Pressure | 15 psi |
Compliance | Section IV Steam |
Description
Safety Relief Valve, Body Material Cast Iron, Inlet Type FNPT, Outlet Type FNPT, Inlet Size 2 1/2 in, Outlet Size 2 1/2 in, Factory Set Pressure 15 psi, Steam Capacity (Lb./Hr.) 4,501 lb/hr, Disc Material Bronze, Overall Height 8 1/4 in, Application Steam, Overall Length 3 1/2 in, Seat Material Brass, Spring Material Steel, Temp. Range 0 Degrees to 250 Degrees F, Test Lever Yes, Compliance Section IV Steam, Standards ASME Code Section IV
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIAM 1/2 Lead Free Brass Plug, MNPT (XNL117-08)
- WESTBRASS Twist & Close Tub Trim Set W/ One-Hole Overflow Faceplate in Powdercoated White (D94-50)
- PARKER 1/2" FNPT 316 SS 90 Degree Elbow (8-8 FE-SS)
- CHICAGO FAUCET LH Ceramic Cartridge, Brass/SS, PK12 (1-100XKBL12JKABNF)
- KUNKLE VALVE Safety Relief Valve, 3/4in.x1in., 75 psi (6010EDM01-KM-75)
- KUNKLE VALVE Safety Relief Valve, 1/2in.x3/4in., 75 psi (6010DCM01-KM-75)
- KUNKLE VALVE Safety Relief Valve, 3/4 x 1 In, 100 psi (6010EDE01-AM0100)
- KUNKLE VALVE Adjustable Relief Valve, 1In, 50psi, Bronze (0019-E10-MG0050)
- KUNKLE VALVE Safety Relief Valve, 1/2 x 3/4 In, 50 psi (6010DCE01-AM0050)
- KUNKLE VALVE Safety Relief Valve, 3/4in.x1in., 100 psi (6010EDM01-AM-100)
- APOLLO VALVES Safety Relief Valve, 1 In, 10 psi (13202B10)
- Kunkle Valve Relief Valves