Shop All Relief Valves
Kunkle Valve
Safety Relief Valve, 1in.x1-1/4in., 30 psi
Mfr # 6010FEM01-KM-30
Zoro # G7196585
Free Shipping & Returns
$399.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 1"
- Outlet Size 1 1/4"
- Body Material Bronze
- Outlet Type FNPT
- Inlet Type MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kunkle Valve
- MFR # 6010FEM01-KM-30
- Zoro # G7196585
- Country of Origin United States
- Category Relief Valves
Dimensions
Inlet Size | 1" |
Outlet Size | 1 1/4" |
Overall Height | 7-5/8" |
Overall Length | 1-3/4" |
Details
Body Material | Bronze |
Item | Safety Relief Valve |
Outlet Type | FNPT |
Inlet Type | MNPT |
Standards | ASME Section I and VIII, Steam, "V" and "UV," ASME Section VIII, Air/Gas "UV" National Board Certified |
Factory Set Pressure | 30 psi |
Disc Material | Bronze |
Seat Material | Metal |
Temp. Range | -60 Degrees to 406 Degrees F |
Test Lever | Yes |
Application | Air, Gas |
Compliance | Section VIII Air/Gas |
Spring Material | ASTM A-313 TY 631 |
Description
Safety Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 1 in, Outlet Size 1 1/4 in, Factory Set Pressure 30 psi, Disc Material Bronze, Overall Height 7 5/8 in, Application Air, Gas, Overall Length 1 3/4 in, Seat Material Metal, Spring Material ASTM A-313 TY 631, Temp. Range -60 Degrees to 406 Degrees F, Test Lever Yes, Compliance Section VIII Air/Gas
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM Sp12159C Drain Valve - Round (SP12159C)
- CENTRAL BRASS Strainer Group for Item Nos. 1555 And 1655, Polished Chrome (G-218-A)
- FESTO Solenoid Valve VUVG-B14-P53C-ZT-F-1T1L (VUVG-B14-P53C-ZT-F-1T1L)
- JONES STEPHENS Builder Grade Plastc Toilet Seat, Wht, Rnd, With Cover, Round, White (C101000)
- KUNKLE VALVE Safety Relief Valve, 1in.x1-1/4in., 200psi (6010FEM01-KM-200)
- KUNKLE VALVE Safety Relief Valve, 1in.x1-1/4in., 150psi (6010FEM01-KM-150)
- KUNKLE VALVE Safety Relief Valve, 1in.x1-1/4in., 50 psi (6010FEM01-KM-50)
- KUNKLE VALVE Safety Relief Valve, 1/2 x 3/4 In, 150 psi (6010DCV01-KM0150)
- KUNKLE VALVE Adjustable Relief Valve, 1-1/2 In, 50 psi (0019-G10-MG0050)
- KUNKLE VALVE Safety Relief Valve, 3/4in.x1in., 100 psi (6010EDM01-AM-100)
- WATTS Lf53L-150 0121443 Lead Free 1/2" (LF53L-150)
- Kunkle Valve Valves