Shop All Relief Valves
Kunkle Valve
Safety Relief Valve, 1in.x1-1/4in., 250psi
Mfr # 6010FEM01-AM-250
Zoro # G6715895
Free Shipping & Returns
$350.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 1"
- Outlet Size 1 1/4"
- Body Material Bronze
- Outlet Type FNPT
- Inlet Type MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kunkle Valve
- MFR # 6010FEM01-AM-250
- Zoro # G6715895
- Country of Origin United States
- Category Relief Valves
Dimensions
Inlet Size | 1" |
Outlet Size | 1 1/4" |
Overall Height | 7 5/8 in |
Overall Length | 1 3/4 in |
Details
Body Material | Bronze |
Item | Safety Relief Valve |
Outlet Type | FNPT |
Inlet Type | MNPT |
Spring Material | ASTM A-313 TY 631 |
Compliance | Section I Steam |
Application | Steam |
Seat Material | Metal |
Standards | V and "UV," ASME Section VIII, Air/Gas "UV" National Board Certified, ASME Section I and VIII, Steam |
Test Lever | Yes |
Disc Material | Bronze |
Factory Set Pressure | 250 psi |
Temp. Range | -60 Degrees to 406 Degrees F |
Description
Safety Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 1 in, Outlet Size 1 1/4 in, Factory Set Pressure 250 psi, Disc Material Bronze, Overall Height 7 5/8 in, Application Steam, Overall Length 1 3/4 in, Seat Material Metal, Spring Material ASTM A-313 TY 631, Temp. Range -60 Degrees to 406 Degrees F, Test Lever Yes, Compliance Section I Steam
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K Mansfield Sillcock Kit (9D00086806)
- ZORO SELECT Repair Clamp, Four Bolt, 1 In, 304SS (330-0512)
- CHICAGO FAUCET Lever Handle Kit, Includes Two Handles (369-PRJKCP)
- KISSLER Tank Lever, Plastic, Chrome (60-7242)
- KUNKLE VALVE Safety Relief Valve, 1in.x1-1/4in., 75 psi (6010FEM01-AM75)
- KUNKLE VALVE Safety Relief Valve, 1in.x1-1/4in., 15 psi (6010FEM01-AM-15)
- KUNKLE VALVE Safety Relief Valve, 1in.x1-1/4in., 30 psi (6010FEM01-AM-30)
- KUNKLE VALVE Safety Relief Valve, 2in.x2-1/2in., 150psi (6010JHM01-AM-150)
- KUNKLE VALVE Safety Relief Valve, 3/4in.x1in., 150 psi (6010EDM01-KM-150)
- KUNKLE VALVE Safety Relief Valve, 2in.x2-1/2in., 150psi (6010JHM01-KM-150)
- AQUATROL Safety Valve, 100 psi, 1/2 MNPT x 3/4 FNPT (560DC1M1A1-100)
- Kunkle Valve Valves